Shop All Hooks and Picks
Tekton
Straight Pick (1/8 Inch x 3 Inch)
Mfr # PNH21101
Zoro # G905300141
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 6.6 inch
- Tip Style Straight Pick
- Finish Black Oxide
Product Information
- Brand Tekton
- MFR # PNH21101
- Zoro # G905300141
- UPC # 20209991176
- Country of Origin United States
- Category Hooks and Picks
Dimensions
Overall Length | 6.6 inch |
Details
Item | Straight Pick |
Material | Steel |
Tip Style | Straight Pick |
Finish | Black Oxide |
Description
TEKTON Picks and Hooks are ideal for scraping, piercing, prying, scribing, and a broad range of other mechanical applications. Each AISI 8650 steel blade is heat treated to 52-56 HRC and sharpened to a precise 30-degree tapered point. The classic square handles are made of a hard glass-reinforced nylon that's easy to clean and resistant to fuels, oils, and chemicals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive Crowfoot Wrench Set with Rack, 10-Piece (11/16 - 1-1/4 in.) (WCF92401)
- MILWAUKEE TOOL 9" Wheel Guard (49-12-0020)
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 6/8 TPI, 0.035" Thick, Bimetal, Classic Series (39927CLB144420)
- WESTWARD Replacement Swivel Pad, For 10D497, 10D498 (10D572)
- TEKTON Pick, Hook, and Mini Pry Bar Set 11-Piece (LVR10002)
- TEKTON 130-Degree Hook (1/8 Inch x 3 Inch) (PNH21105)
- TEKTON Pick and Hook Set (5-Piece) (PNH90101)
- TEKTON 90-Degree Bent Pick (1/8 Inch x 3 Inch) (PNH21103)
- TEKTON 90-Degree Hook (1/8 Inch x 3 Inch) (PNH21104)
- TEKTON 45-Degree Bent Pick (1/8 Inch x 3 Inch) (PNH21102)
- ULLMAN Pick And Hook Set, Steel, 5-1/16in.L, 4 pcs (PSP-4)
- Tekton Inspection and Retrieving Tools