Shop All Punch & Chisel Sets
Tekton
Solid Punch Set, 9-Piece (1/6-3/8 in.)
Mfr # PNC94001
Zoro # G500618269
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 9
- Material Steel
- Color Gray
Product Information
- Brand Tekton
- MFR # PNC94001
- Zoro # G500618269
- UPC # 20209997963
- Country of Origin United States
- Category Punch & Chisel Sets
Details
Number of Pieces | 9 |
Material | Steel |
Color | Gray |
Description
The TEKTON 9-Piece Solid Punch Set loosens rusted or frozen pins and drives out rivets. Hardened tips maintain their precise size and shape, while the tempered striking ends absorb hammer blows without chipping. This set contains 1/16, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, and 3/8 inch solid punches. Made in USA.
- •Stout, powerful punch loosens rusted or frozen pins and drives out rivets
- •Made from premium, high carbon steel
- •Tip is straight and true, precisely machined to meet exacting tolerances
- •Individual heat treatment allows careful control of tip hardness and temper of striking end
- •Classic natural finish has a dry-touch, rust-preventative coating
- •Made in USA
- •9-pc. solid punches: 1/16, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 1258-10 Ergonomic Drywall Carrier (1258-10)
- TECHNIKS Coolant Collet, ER25, 06mm (04545-06)
- OTC Puller Set, 11 Pieces, Multipurpose, 2 Jaws (4532)
- COLLINS AXE 3.5 lb Single Bit Axe 35 in. Wood Handle (32731)
- TEKTON Cold Chisel Set, 7-Piece (1/4-1 in.) (PNC91004)
- TEKTON Roll Pin Punch Set, 8-Piece (1/16-1/4 in.) (PNC93001)
- TEKTON Pin Punch Set, 9-Piece (1/16-3/8 in.) (PNC92001)
- TEKTON Punch and Chisel Set with Pouch, 20-Piece (Center, Solid, Pin, Chisel) (PNC99101)
- TEKTON Cold Chisel Set, 3-Piece (1/2, 3/4, 1 in.) (PNC91003)
- TEKTON Long Alignment Punch Set, 3-Piece (3/16, 1/4, 5/16 in.) (66556)
- MILWAUKEE TOOL MX FUEL Breaker Kit w/Extra 3 Chisels (MXF368-1XC,48-62-4000,48-62-4010)
- Tekton Punch & Chisel Sets