Shop All Screwdrivers
Tekton
S2 Square Hard Handle Screwdriver (Black Oxide Blade)
Mfr # DSQ11002
Zoro # G4062350
product price: $7.00
/ea
$7.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Square
- Tip Size S2
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 4 in.
Product Information
- Brand Tekton
- MFR # DSQ11002
- Zoro # G4062350
- UPC # 020209037683
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | S2 |
Shank Length | 4 in. |
Handle Length | 4.5 in. |
Details
Item | S2 Square Hard-Handle Screwdriver (Black |
Tip Style Group | Square |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | S2 Square Hard-Handle Screwdriver (Black Oxide Blade) |
Shank Shape | Round |
Finish | Black Oxide |
Tip Style | Square |
Description
S2 Square Hard-Handle Screwdriver (Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 2-5/16" Satin finish 12pt combination jumbo wrench (1274)
- VERMONT GAGE Plug Gage, Class X, 0.107 in. dia. (141110700)
- GREY PNEUMATIC SKT SET 1/4" DR 9 PC DEEP MAG SAE IM (GP9709DG)
- MARTIN SPROCKET & GEAR Gear Miter, HMK1025B (HMK1025B)
- TEKTON Hex x 4" Screwdriver 3/8" 4 in. Round (DHX11375)
- TEKTON #2 Phillips Hard Handle Screwdriver (DSP31002)
- TEKTON Long 3/16 Inch Slotted High-Torque Screwdriver (DHS34188)
- TEKTON Stubby 1/4 Inch Slotted High-Torque Black Oxide Blade Screwdriver (DHE10250)
- TEKTON Long 3/16 Inch Slotted Hard Handle Screwdriver (DSS34188)
- TEKTON Hex x 4" Screwdriver 8mm 4 in. Round (DHX21080)
- WERA General Purpose Torx Screwdriver T5 Round (05118181001)
- Tekton Screwdrivers