Shop All Tool Belts & Pouches
Tekton
Roll Up Tool Bag, Combination Wrench Pouch, 8-16mm 9-Tool, Red, Woven Polyester Fabric, 9 Pockets
Mfr # ORG27409
Zoro # G8865768
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Woven Polyester Fabric
- Tool Storage Type Included Roll Up Tool Bag
- Color Red
- Features Tailored Cover Keeps Wrenches from Sliding Out When Rolled Up; Fabric Hanging Loops, Instead of Metal Grommets, Prevent Scratches When Laid on Finished Surfaces
- Width 14.6 in.
Product Information
- Brand Tekton
- MFR # ORG27409
- Zoro # G8865768
- UPC # 020209274095
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Width | 14.6 in. |
Height | 0.2 in. |
Length | 16.1 in. |
Height (when rolled) | 4.3 in. |
Width (when rolled) | 2.3 in. |
Length (when rolled) | 9.4 in. |
Details
Item | Combination Wrench Pouch,8-16mm 9-Tool |
Material | Woven Polyester Fabric |
Tool Storage Type Included | Roll Up Tool Bag |
Color | Red |
Features | Tailored Cover Keeps Wrenches from Sliding Out When Rolled Up; Fabric Hanging Loops, Instead of Metal Grommets, Prevent Scratches When Laid on Finished Surfaces |
Number of Pockets | 9 |
Number of Pieces | 1 |
Weight | 0.29 lb. |
Description
The Tekton Woven Polyester Fabric Combination Wrench Pouch, 8-16mm 9-Tool is the perfect way to store your tools. This roll up tool bag features a strong and durable woven polyester fabric exterior. It also has an elastic strap with a hook and loop closure to keep the pouch securely closed. The product has a length of 16.1 in., width of 14.6 in., height of 0.2 in., and weight of 0.29 lb. If you are looking for a convenient place to store your tools, then this Tekton Combination Wrench Pouch is just what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.046x0.138", Finish: AlTiN (CCMG-.046-ALTIN)
- CRAFTSMAN Multi-Level Workshop, Black/Red, Plastic, Metal, 22 in W x 16-1/4 in D x 28-3/4 in H (CMST20880)
- OSG Countersink, 2-3/8 in. L, 82 deg., 3/8 in. (706-3750-082)
- MILWAUKEE TOOL FASTBACK Folding Utility Knife Set (48-22-1503)
- TEKTON 16-Tool Angle Head Wrench Pouch (Red, 10 - 27 mm) (OTP21205)
- TEKTON Red Polyester 6-19 mm, Red, Polyester (OTP21206)
- TEKTON Roll Up Tool Bag, Stubby Comb. Wrench Pouch, 8-19mm, 12 Tool, Red, Woven Polyester Fabric, 12 Pockets (ORG27212)
- TEKTON 19-Tool 12-Point Ratcheting Combination Wrench Pouch 6-24 mm (OTP21207)
- TEKTON 8-Tool Box End Wrench Pouch 1/4 - 1-1/4in. (ORG27708)
- TEKTON 27-Tool Combination Wrench Pouch (6-32 mm) (OTP21204)
- KLEIN TOOLS Tool Pouch, 5-Pocket Tool Pouch - Leather, Leather, 5 Pockets (5125L)
- Tekton Tool Belts & Pouches