Shop All Punch & Chisel Sets
Tekton
Roll Pin Punch Set, 8-Piece (1/16-1/4 in.)
Mfr # PNC93001
Zoro # G900618159
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 8
- Material Steel
- Color Gray
Product Information
- Brand Tekton
- MFR # PNC93001
- Zoro # G900618159
- UPC # 20209997956
- Country of Origin United States
- Category Punch & Chisel Sets
Details
Number of Pieces | 8 |
Material | Steel |
Color | Gray |
Description
Ideal for machine and vehicle repairs, the TEKTON 8-Piece Roll Pin Punch Set smoothly drives out or inserts hollow pins or springs without deforming them. A self-centering guide ball keeps the punches evenly engaged with the pin walls, preventing any damage. Each tip is carefully machined to meet exact tolerances. This set contains 1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 7/32, and 1/4 inch roll pin punches. Made in USA.
- •Reverse taper with guide ball tip accurately self centers to drive out or insert hollow pins without deforming them or sticking in workpiece
- •Made from premium, high carbon steel
- •Straight and true, tip is precisely machined to meet exacting tolerances
- •Individual heat treatment allows careful control of tip hardness and temper of striking end
- •Classic natural finish has a dry-touch, rust-preventative coating
- •Made in USA
- •8-pc. roll pin punches: 1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG 17.50mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8693750)
- LENOX Band Saw Blade, 14 ft. 2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792743)
- GEARWRENCH 3/8" Drive Long Ball End Hex Bit Metric Socket 5mm (80443)
- BAHCO Bahco Hacksaw Blade, Bimetal, 12", 24 TPI, PK5 (3906-300-24-5P)
- TEKTON Cold Chisel Set, 3-Piece (1/4, 3/8, 1/2 in.) (PNC91002)
- TEKTON Pin Punch Set, 9-Piece (1/16-3/8 in.) (PNC92001)
- TEKTON Cold Chisel Set, 3-Piece (1/2, 3/4, 1 in.) (PNC91003)
- TEKTON Long Alignment Punch Set, 3-Piece (3/16, 1/4, 5/16 in.) (66556)
- TEKTON Solid Punch Set, 9-Piece (1/6-3/8 in.) (PNC94001)
- TEKTON Punch and Chisel Set with Pouch, 20-Piece (Center, Solid, Pin, Chisel) (PNC99101)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG $PIN PUNCH 3 PC SET W/HANDLES (KH856-3ST)
- Tekton Cutting and Shaping Tools