Reversible 12-Point Ratcheting Combination Wrench Set with Pouch, 34-Piece 1/4-1 in., 6-24 mm
Mfr # WRC94405
Zoro # G110757419
Product Information
- Brand Tekton
- MFR # WRC94405
- Zoro # G110757419
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Description
Each Tekton reversible ratcheting combination wrench is permanently marked with both a high-visibility laser marking and a stamped marking for easy size identification. The 12-point box end fits multiple types of fasteners including 6-point, 12-point, and square. The 15-degree offset box end wrench geometry creates clearance for your fingers and makes it easier to reach around obstructions. The drive switch allows you to switch ratcheting directions while you're working. The wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process, ensuring that the finish won't flake off or corrode over time. Carry your ratcheting wrenches anywhere with the compact roll-up pouch that keeps wrenches well-packed and unable to slide out.
- •Reversible Wrench Geometry – The box end is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions
- •12-Point Box End – The 72-tooth ratcheting box end wrench requires a working swing ark of only 5-degrees and fits multiple types of fasteners, including 6-point, 12-point, and square
- •Drive Switch – The drive switch allows you to easily switch ratcheting directions while working
- •Clear, Stamped Markings – A size marking is permanently stamped onto both sides of each ratcheting wrench for quick identification
- •Smooth, Satin Chrome Finish – Each wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process
- •15-pc. inch reversible ratcheting combination wrenches: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in.
- •19-pc. metric reversible ratcheting combination wrenches: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm
- •Black wrench pouch
- •Red wrench pouch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 30mm Metric Combination Wrench (45-96-9530)
- JUMPING JACK 36" Power Trowel Edger with Kohler Engine for Cement Floor Surfaces (JXPT36K)
- EXTECH Laser Distance Meter, with Bluetooth (DT500)
- PROTO 1 in Drive Impact Socket 4 1/2 in Size 6 pt Standard Depth, Black Oxide (J10072)
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set, 13-Piece 1/4-13/16 in., 6-19 mm (WRB96002)
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set with Pouch, 15-Piece 1/4-1 in. (WRC94401)
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set, 7-Piece 6-19 mm (WRB96001)
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set with Organizer, 13-Piece, 1/4-13/16 in., 6-19 mm (WRB96302)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set, 15-Piece 1/4-1 in. (WRC95001)
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set with Modular Organizer, 7-Piece, 6-19 mm (WRB96301)
- PROTO Ratcheting Wrench Set, Combination (JSCRMT-7S)
- Tekton Ratcheting Wrenches & Sets