Shop All Tool Belts & Pouches
Tekton
Red Polyester 6-19 mm, Red, Polyester
Mfr # OTP21206
Zoro # G410369756
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Color Red
- Features 14 wrench pouches
- Width 22.5 in
- Size 6-19 mm
Product Information
- Brand Tekton
- MFR # OTP21206
- Zoro # G410369756
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Width | 22.5 in |
Size | 6-19 mm |
Depth | 3 in |
Length | 10.9 in |
Details
Item | Red Polyester 6-19 mm |
Material | Polyester |
Color | Red |
Features | 14 wrench pouches |
For Use With | Tekton Stubby Combination Wrenches |
Description
- •Designed to hold 14 TEKTON stubby combination wrenches (not included) and may not fit other brands or other types of wrenches
- •Marked with metric sizes: 6, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, and 19 mm
- •Carry combination wrenches anywhere with the compact roll-up pouch that keeps wrenches well-packed and unable to slide out
- •The polyurethane-backed 600 x 600 denier polyester is both abrasion and tear resistant, and has a Durable Water Repellent (DWR) coating
- •The pouch design minimizes bulk from extra material so the wrenches can be quickly accessed without any fabric flaps getting in the way
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #38 Cobalt Stubby Threaded Shank Drill Bit Overall Length 9/16 (TSD38ST)
- WILDE 1/8" x 8" LONG TAPER PUNCH-BULK (PLT 432.NP/MP)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M6X1 (3747-6)
- OSG Spiral Point Tap, #2-56, Plug, UNC, 2 Flutes, Oxide (1772201)
- TEKTON Roll Up Tool Bag, Stubby Comb. Wrn Pouch, 5/16-3/4", 8 Tool, Black, Woven Polyester Fabric, 8 Pockets (ORG27108)
- TEKTON 15-Tool Combination Wrench Pouch (1/4-1 in.) (OTP21103)
- TEKTON Roll Up Tool Bag, Combination Wrench Pouch, 8-16mm 9-Tool, Red, Woven Polyester Fabric, 9 Pockets (ORG27409)
- TEKTON 19-Tool Combination Wrench Pouch (6-24 mm) (OTP21203)
- TEKTON 6-Tool Long Flex 12-Point Ratcheting Box End Wrench Holder Black (OWP23106)
- TEKTON 16-Tool Angle Head Wrench Pouch (Red, 10 - 27 mm) (OTP21205)
- CLIP & CARRY Kydex Sheath for the Leatherman Free P4, LP4-CF-BLK (LP4-CF-BLK)
- Tekton Tool Belts & Pouches