Shop All Punch & Chisel Sets
Tekton
Punch and Chisel Set, 20-Piece (Center, Solid, Pin, Chisel)
Mfr # PNC99001
Zoro # G000618080
product price: $89.25
/ea
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 20
- Material Steel
- Color Gray
Product Information
- Brand Tekton
- MFR # PNC99001
- Zoro # G000618080
- UPC # 20209998021
- Country of Origin United States
- Category Punch & Chisel Sets
Details
Number of Pieces | 20 |
Material | Steel |
Color | Gray |
Description
The TEKTON 20-Piece Punch and Chisel Set contains a complete assortment of center punches, solid punches, pin punches, and cold chisels. Made of premium, high carbon steel, punch tips are carefully machined to exact tolerances and chisel blades are sharpened to strong cutting edges. Made in USA.
- •Cold chisels cut bolts, rods, and rivets, clean off waste and slag, and shape cast iron, steel, brass, bronze, copper, and aluminum
- •Punch tips and tapers are precisely machined to meet exacting tolerances
- •Made from premium, high carbon steel
- •Individual heat treatment allows careful control of tip hardness and temper of striking end
- •Classic natural finish has a dry-touch, rust-preventative coating
- •Made in USA
- •9-pc. pin punches: 1/16, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 in.
- •5-pc. cold chisels: 1/4, 3/8, 1/2, 3/4, 1 in.
- •4-pc. solid punches: 1/16, 1/8, 3/16, 1/4 in.
- •2-pc. center punches: 1/4, 3/8 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (913MDG)
- MILWAUKEE TOOL SHOCKWAVE Impact Socket Adapter, 1/4 in Hex to 1/2 in Square, Black Phosphate (48-32-5034)
- MORSE Band Saw Blade, 8 ft. 10-1/2 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEFC1014MAT-8' 10-1/2)
- BONDHUS Prohold Hex Bit 6In 8Mm (43672)
- TEKTON Punch and Chisel Set with Pouch, 20-Piece (Center, Solid, Pin, Chisel) (PNC99101)
- TEKTON Solid Punch Set, 9-Piece (1/6-3/8 in.) (PNC94001)
- TEKTON Cold Chisel Set, 3-Piece (1/4, 3/8, 1/2 in.) (PNC91002)
- TEKTON Cold Chisel Set, 7-Piece (1/4-1 in.) (PNC91004)
- TEKTON Long Alignment Punch Set, 3-Piece (3/16, 1/4, 5/16 in.) (66556)
- TEKTON Center Punch Set, 5-Piece (1/4-1/2 in.) (PNC95002)
- MAYHEW 8 Piece Knurled Pin Punch Kit (62060)
- Tekton Punch & Chisel Sets