Shop All Plier Sets
Tekton
Pliers Set, 3-Piece (Long Nose, Diagonal Cutting, Lineman's)
Mfr # PLR99016
Zoro # G1176447
$55.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1-pc. long nose pliers: 8 in. ; 1-pc. linemans pliers: 9-1/2 in. ; 1-pc. diagonal cutting pliers: 7 in.
- Weight 2.4 lb.
Product Information
- Brand Tekton
- MFR # PLR99016
- Zoro # G1176447
- UPC # 020209021217
- Country of Origin Taiwan, Province of China
- Category Plier Sets
Details
Item | Pliers Set,3-Piece,Long Nose,Diagonal |
Includes | 1-pc. long nose pliers: 8 in. ; 1-pc. linemans pliers: 9-1/2 in. ; 1-pc. diagonal cutting pliers: 7 in. |
Weight | 2.4 lb. |
Description
With the three essential pliers for electrical applications, this set includes diagonal cutters to snip copper, aluminum, and soft steel, lineman's pliers for twisting and cutting wire, and long nose pliers with fine tips for reaching into tight spaces and looping wire ends.
- •Diagonal cutting pliers cleanly snip copper, aluminum, and soft steel wire in solid, stranded, and braided forms
- •Strong, stout long nose pliers have thick jaws that taper to a fine tip just at the nose to prevent twisting
- •Linemans pliers feature flat, squared off jaws for twisting wires together and side cutters for snipping copper, aluminum, and steel wire
- •Crosscut teeth on gripping pliers distribute force evenly for sure grip in any direction
- •Induction-hardened cutting blades offer superior performance and durability
- •1-pc. long nose pliers: 8 in.
- •1-pc. linemans pliers: 9-1/2 in.
- •1-pc. diagonal cutting pliers: 7 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LFI Pinch Point Pry Bar, 60 in. L, HCS, Blue (PP60)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1-25/64 (H11216RD)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 11/16 in Size, Deep Socket, Black Phosphate (49-66-6225)
- J.W. WINCO DIN464-M6-16-NI Knurled Thumb Screw (6N16P04)
- TEKTON Pliers Set, 7-Piece (Long Nose, Diagonal Cutting, End Cutting, Cable Cutting, Lineman's) (PLR99010)
- TEKTON Gripping and Cutting Pliers Set with Rack (10-Piece) (PLR99201)
- TEKTON Mini Pliers Set, 6-Piece (Needle Nose, Long Nose, Flat Nose, Cutting) (PMN99906)
- TEKTON Pliers Set, 6-Piece (Groove Joint, Slip Joint, Long Nose, Diagonal Cutting, Lineman's) (PLR99020)
- TEKTON Cutting Pliers Set, 3-Piece (Diagonal, End, Cable Cutting) (PCT99120)
- TEKTON 7-3/4 Inch Nut Jaw Pliers (PGF40007)
- IRWIN 5 Piece Locking Pliers Set Ergonomic Handle (IRHT82593)
- Tekton Pliers