Shop All Screwdrivers
Tekton
Phillips x 8" Screwdriver #3 8 in. Round
Mfr # 26685
Zoro # G8867813
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Tip Size #3
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 8 in.
Product Information
- Brand Tekton
- MFR # 26685
- Zoro # G8867813
- UPC # 020209266854
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | #3 |
Shank Length | 8 in. |
Handle Length | 4.7 in. |
Length | 12.7 in. |
Exposed Blade Length | 8 in. |
Width | 1.5 in. |
Shaft Diameter | 0.3125 in. |
Details
Item | Phillips x 8" Screwdriver #3 |
Tip Style Group | Phillips |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | Long #3 Phillips High-Torque Screwdriver (Black Oxide Blade) |
Shank Shape | Round |
Finish | Black Oxide |
Tip Style | Phillips |
Weight | 0.37 lb. |
Description
Phillips x 8 In. Screwdriver #3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Guide Rail, Nylon (39000000497)
- RELTON Single Cutter Hammer Bit 3/8" X 12" - Spline (202- 6-18)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1200 ft.-lb. (CP7763)
- KLEIN TOOLS Canvas Bucket, Leather Bottom, Swivel Snap, 12-Inch (5104S)
- TEKTON T10 x 4" Screwdriver 4 in. Round (26801)
- TEKTON T20 Torx Hard Handle Black Oxide Blade Screwdriver (DST11200)
- TEKTON T20 Torx Hard Handle Screwdriver (DST31200)
- TEKTON 1/8 Inch Slotted High-Torque Black Oxide Blade Screwdriver (DHE11125)
- TEKTON S3 Square Hard Handle Screwdriver (DSQ31003)
- TEKTON T30 Torx Hard Handle Screwdriver (DST31300)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/32 in Round (607-3)
- Tekton Screwdrivers and Nutdrivers