Shop All Plier Sets
Tekton
Mini Pliers Set with Pouch, 8-Piece (Needle Nose, Long Nose, Flat Nose, Cutting)
Mfr # PMN99910
Zoro # G307677391
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.5 in.
- Width 3.5 in.
- Type 600D polyurethane-backed polyester
- Height 3.5 in.
Product Information
- Brand Tekton
- MFR # PMN99910
- Zoro # G307677391
- UPC # 20209988626
- Country of Origin Taiwan, Province of China
- Category Plier Sets
Dimensions
Overall Length | 7.5 in. |
Width | 3.5 in. |
Height | 3.5 in. |
Details
Type | 600D polyurethane-backed polyester |
Description
A complete collection of every TEKTON mini pliers, this set includes needle nose pliers serratedsmooth, long nose pliers, bent long nose pliers, broadjaw flat nose pliers serratedsmooth, and two semiflush cutters, diagonal and end 1438 AWG contained in a roll up storage pouch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3 Pc. 1/4", 3/8" & 1/2" Drive Orange Metric Socket Storage Tray Set (83119)
- WRIGHT TOOL Electric Dial Torque Wrench 3/4 (6472)
- GENERAL TOOLS ARCH PUNCH SET (GN1271ST)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 5/8 in Size, Deep Socket, Black Phosphate (49-66-6224)
- TEKTON All Locking Pliers Set (10-Piece) (PLK99904)
- TEKTON Cutting Pliers Set, 3-Piece (Diagonal, End, Cable Cutting) (PCT99120)
- TEKTON Long Nose Pliers Set, 3-Piece (7, 8, 6 in. Bent) (PGF99101)
- TEKTON Gripping, Cutting, Mini Pliers Set with Rack (10-Piece) (PLR99204)
- TEKTON Pliers Set, 6-Piece (Groove Joint, Slip Joint, Long Nose, Diagonal Cutting, Lineman's) (PLR99020)
- TEKTON Straight Jaw Locking Pliers Set (3-Piece) (PLK90004)
- QUIC-BAR Forcible Entry Tool, 3-Piece (SQB-240-C)
- Tekton Plier Sets