Shop All Plier Sets
Tekton
Mini Pliers Set, 5-Piece (Needle Nose, Long Nose, Flat Nose, Cutting)
Mfr # PMN99005
Zoro # G8869898
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy steel
- Overall Length 5.4"
- Features Extra Long, Slender Nose (Smooth Jaw), Long Nose with Wire Cutters, Flat Nose with Broad Jaws, Semi-Flush Cut Diagonal Cutters, Fine Crosscut Teeth, Recessed Coil Spring, Wide Profile Handles, Custom-Engineered Alloy, Individually Tuned
- Handle Type Flat Slim Vinyl Grips
- Finish Classic
Product Information
- Brand Tekton
- MFR # PMN99005
- Zoro # G8869898
- UPC # 020209003374
- Country of Origin Taiwan, Province of China
- Category Plier Sets
Dimensions
Overall Length | 5.4" |
Details
Material | Alloy steel |
Features | Extra Long, Slender Nose (Smooth Jaw), Long Nose with Wire Cutters, Flat Nose with Broad Jaws, Semi-Flush Cut Diagonal Cutters, Fine Crosscut Teeth, Recessed Coil Spring, Wide Profile Handles, Custom-Engineered Alloy, Individually Tuned |
Handle Type | Flat Slim Vinyl Grips |
Finish | Classic |
Item | Mini Pliers Set,5 pcs. |
Includes | 1-pc. mini needle nose pliers ; 1-pc. mini long nose pliers ; 1-pc. mini flat nose pliers ; 1-pc. mini diagonal cutting pliers ; 1-pc. mini end cutting pliers |
Weight | 1 lb. |
Description
Mini Pliers Set,5 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Plug Cutter, HSS, 3/8 in. (30025)
- MARSHALLTOWN Float Concrete 14X3-1/2X1/2In (WF944)
- CS UNITEC Annular Cutter, HSS, 7/8" X 1" (6-1-128)
- GRAY TOOLS Combination Wrench 2-11/16", 12 Point, Satin Chrome Finish (3186)
- TEKTON Cutting Pliers Set, 3-Piece (Diagonal, End, Cable Cutting) (PCT99120)
- TEKTON Curved Jaw Locking Pliers Set (3-Piece) (PLK90104)
- TEKTON All Locking Pliers Set (10-Piece) (PLK99904)
- TEKTON Gripping and Cutting Pliers Set with Rack (10-Piece) (PLR99201)
- TEKTON 7-3/4 Inch Nut Jaw Pliers (PGF40007)
- TEKTON Locking Pliers and Swivel C-Clamp Set 6-Piece (PLK99906)
- WIHA 1 Piece Bi-Material Grip Precision Diagonal Cutting Plier Ergonomic, 2-Component Handle (32710)
- Tekton Pliers