Shop All Needle Nose Pliers
Tekton
Mini Needle Nose Pliers (Smooth Jaw)
Mfr # PMN03001
Zoro # G8864648
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.4"
- Features Extra Long, Slender Nose, Smooth Jaws, Recessed Coil Spring, Wide Profile Handles, Custom-Engineered Alloy, Individually Tuned
- Material Alloy steel
- Handle Type Flat Non Slip Grip
- Finish Classic
Product Information
- Brand Tekton
- MFR # PMN03001
- Zoro # G8864648
- UPC # 020209002995
- Country of Origin Taiwan, Province of China
- Category Needle Nose Pliers
Dimensions
Overall Length | 5.4" |
Jaw Length | 1.6 in. |
Length | 5.4 in. |
Height | 0.6 in. |
Width | 3.8 in. |
Details
Features | Extra Long, Slender Nose, Smooth Jaws, Recessed Coil Spring, Wide Profile Handles, Custom-Engineered Alloy, Individually Tuned |
Material | Alloy steel |
Handle Type | Flat Non Slip Grip |
Finish | Classic |
Item | Mini Needle Nose Pliers,Smooth Jaw |
Weight | 0.21 lb. |
Description
Mini Needle Nose Pliers,Smooth Jaw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2-13 X 1" OD Adjustable Round Split Die (1016-1156)
- HHIP 3 X 1/8 X 1" High Speed Steel Plain Slitting Saw (5071-4208)
- FEIN Nibbler Die for Mfr. No. BLK 1.3 (30109169009)
- ZORO SELECT Pick-up Tool w/Release, 23 1/2 In (3DYE2)
- TEKTON Mini Needle Nose Pliers (Serrated Jaw) (PMN01001)
- TEKTON 8 Inch Long Nose Pliers (PGF10008)
- TEKTON Mini Bent Long Nose Pliers (PMN11301)
- TEKTON Mini Long Nose Pliers (PMN11001)
- TEKTON Mini Flat Nose Pliers (Smooth Jaw) (PMN23001)
- TEKTON 7 Inch Long Nose Pliers (PGF10007)
- KLEIN TOOLS 7 3/16 in D203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (D203-7)
- Tekton Needle Nose Pliers