Tekton

Long Flex Ratcheting Box End Wrench Set, 4-Pc. (5/16-3/4 in.) - Holder (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Ratcheting Wrench Sets

Key Features

  • Includes 4-pc. long flex-head ratcheting box end wrenches: 5/16 in. x 3/8 in., 7/16 in. x 1/2 in., 9/16 in. x 5/8 in., 11/16 in. x 3/4 in. ; Includes wrench holder
  • Width 16.1 in.
  • Weight 2.46 lb.
  • Length 6 in.
  • Height 1.6 in.
See all product information

Product Information

Dimensions

Width 16.1 in.
Length 6 in.
Height 1.6 in.

Details

Includes 4-pc. long flex-head ratcheting box end wrenches: 5/16 in. x 3/8 in., 7/16 in. x 1/2 in., 9/16 in. x 5/8 in., 11/16 in. x 3/4 in. ; Includes wrench holder
Item Ex Long Flex Ratchet Box End Wrn Set,SAE
Weight 2.46 lb.

Description

Ex Long Flex Ratchet Box End Wrn Set,SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products