Tekton

Long Cold Chisel Set, 3-Piece (1/2, 3/4, 1 in.)


product price: $40.00
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Includes 3-pc. long cold chisels: 1/2, 3/4, 1 in.
  • Weight 3.52 lb.
See all product information

Product Information

  • Brand Tekton
  • MFR # 66506
  • Zoro # G8861087
  • UPC #
    020209013991
  • Country of Origin United States
  • Category Chisels

Details

Item Long Cold Chisel Set,1/2 3/4 1" 3 pcs.
Includes 3-pc. long cold chisels: 1/2, 3/4, 1 in.
Weight 3.52 lb.

Description

Long Cold Chisel Set,1/2 3/4 1 In. 3 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.