Shop All Screwdrivers
Tekton
Long 5/16 Inch Slotted High-Torque Screwdriver
Mfr # DHE34313
Zoro # G707676604
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Shank Dia. (In.) 0.313 in.
- Number of Pieces 1
- Handle Length 4.7 in.
Product Information
- Brand Tekton
- MFR # DHE34313
- Zoro # G707676604
- UPC # 20209987469
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 5/16 in. |
Shank Length | 8 in. |
Shank Dia. (In.) | 0.313 in. |
Handle Length | 4.7 in. |
Details
Tip Style Group | Slotted |
Number of Pieces | 1 |
Description
Blending power and speed, the unique handle of the TEKTON 516 in Slotted x 8 in HighTorque Screwdriver combines threesided geometry for maximum torque and rounded top and bottom sections that let your fingertips work quickly to spin long fasteners
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Pin (11356)
- DRILL AMERICA 13/32" Solid Carbide Drill Bit (DMOD13/32)
- WESTWARD 10 in L 1 1/2 in Cap. Cast Iron Straight Pipe Wrench (3LY97)
- OCHSENKOPF Drawing Knife, Light Pattern, 9" (OX 375-2250)
- TEKTON 5/16 Inch Slotted High-Torque Screwdriver (DHE31313)
- TEKTON Long 1/4 Inch Slotted High-Torque Screwdriver (DHE34250)
- TEKTON Stubby #2 Phillips Hard Handle Black Oxide Blade Screwdriver (DSP10102)
- TEKTON Slotted x 4" Screwdriver 5/16" 4 in. Round (26633)
- TEKTON Hex x 4" Screwdriver 8mm 4 in. Round (DHX21080)
- TEKTON S1 x 4" Screwdriver 4 in. Round (26821)
- WERA Demolition Screwdriver 3/8 in Hex with Hex Bolster (05018270001)
- Tekton Screwdrivers and Nutdrivers