Shop All Screwdrivers
Tekton
Long 5/16 Inch Slotted Hard Handle Screwdriver
Mfr # DSS34313
Zoro # G4062752
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 8 in.
- Includes Long 5/16 Inch Slotted Hard-Handle Screwdriver
- Tip Style Slotted
Product Information
- Brand Tekton
- MFR # DSS34313
- Zoro # G4062752
- UPC # 020209037782
- Country of Origin United States
- Category Screwdrivers
Dimensions
Shank Length | 8 in. |
Handle Length | 4.5 in. |
Details
Item | Long 5/16" Slotted Hard-Handle Screwdriv |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | Long 5/16 Inch Slotted Hard-Handle Screwdriver |
Tip Style | Slotted |
Shank Shape | Round |
Finish | Chrome |
Description
Long 5/16 In. Slotted Hard-Handle Screwdriv
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (2402403)
- X1 TOOLS 15/16 x 1/2 Drive, 6 Point Deep Impact Socket, Spindle Axle Nut 1 Socket by X1 Tools (X1E-HAN-SOC-DEE-2100x1)
- ALLWAY 4" W Plastic Flexible Putty Knife (DS40P)
- RIDGID Pinion, Sine Bar 1224 (26587)
- TEKTON Long 1/4 Inch Slotted High-Torque Screwdriver (DHS34250)
- TEKTON Hex x 4" Screwdriver 4mm 4 in. Round (DHX21040)
- TEKTON T10 Torx Hard Handle Black Oxide Blade Screwdriver (DST11100)
- TEKTON Hex x 4" Screwdriver 5/16" 4 in. Round (DHX11313)
- TEKTON Long 3/16 Inch Slotted High-Torque Screwdriver (DHE34188)
- TEKTON Hex x 4" Screwdriver 5/64" 4 in. Round (DHX11079)
- STANLEY 9 In 1 Multi Tool Screwdriver (2051100)
- Tekton Screwdrivers