Shop All Screwdrivers
Tekton
Long #2 Phillips High-Torque Screwdriver
Mfr # DHP34002
Zoro # G500618207
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Shank Length 8 in.
- Color Black
- Material Chrome-Plated Steel
- Handle Length 4.7 in.
Product Information
- Brand Tekton
- MFR # DHP34002
- Zoro # G500618207
- UPC # 20209052938
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 8 in. |
Overall Length | 12.7 in. |
Handle Length | 4.7 in. |
Height | 1.5 in. |
Width | 1.5 in. |
Shaft Diameter | 0.250 in. |
Exposed Blade Length | 8.0 in. |
Details
Tip Style Group | Phillips |
Color | Black |
Material | Chrome-Plated Steel |
Finish | Chrome |
Description
Blending power and speed, the unique handle of the TEKTON #2 Phillips x 8 in. High-Torque Screwdriver combines three-sided geometry for maximum torque and rounded top and bottom sections that let your fingertips work quickly to spin long fasteners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN 1/4 in. Drive Round Flex Head Ratchet (11066)
- MAG-MATE Magnet with Clip, 22 lb. Pull, MX1500BP01 (MX1500BP01)
- DRILL AMERICA 1/4-3/4 by 1/16 Increments Unibit (VAC3)
- PROTO 9 Piece SAE Fold-Up Hex Key Set, J4993-TT (J4993-TT)
- TEKTON #3 Phillips High-Torque Screwdriver (DHP31003)
- TEKTON Long #3 Phillips High-Torque Screwdriver (DHP34003)
- TEKTON #2 Phillips High-Torque Screwdriver (DHP31002)
- TEKTON T27 Torx Hard Handle Screwdriver (DST31270)
- TEKTON 3/16 Inch Slotted Hard Handle Screwdriver (DSE31188)
- TEKTON Hex x 4" Screwdriver 10mm 4 in. Round (DHX21100)
- GREAT NECK #1 x 8 Inch Phillips Round Shank (73114)
- Tekton Screwdrivers and Nutdrivers