Shop All Screwdrivers
Tekton
Long #2 Phillips Hard Handle Screwdriver (Black Oxide Blade)
Mfr # DSP14002
Zoro # G4061160
product price: $9.00
/ea
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Tip Size #2
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 8 in.
Product Information
- Brand Tekton
- MFR # DSP14002
- Zoro # G4061160
- UPC # 020209037560
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 8 in. |
Handle Length | 4.5 in. |
Details
Item | Long 2 Phillips Hard-Handle Screwdriver |
Tip Style Group | Phillips |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | Long #2 Phillips Hard-Handle Screwdriver (Black Oxide Blade) |
Shank Shape | Round |
Tip Style | Phillips |
Finish | Black Oxide |
Description
Long 2 Phillips Hard-Handle Screwdriver
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES #2 Straight Edge Replacement Blade, Knife Replacable Blade 5 pcs. 12pk (20002)
- DRILL AMERICA 2-3/8" HSS 5MT Taper Shank Drill Bit (DWDTS2-3/8)
- WESTWARD 36 in L 5 in Cap. Cast Iron Straight Pipe Wrench (1XJZ3)
- STARRETT Thickness Gage, 0.027 In, 1/2 x 12 In (667-27)
- TEKTON Stubby 1/4 Inch Slotted High-Torque Black Oxide Blade Screwdriver (DHE10250)
- TEKTON #1 Phillips High-Torque Screwdriver (DHP31001)
- TEKTON Long 1/4 Inch Slotted Hard Handle Screwdriver (Black Oxide Blade) (DSS14250)
- TEKTON T15 x 4" Screwdriver 4 in. Round (26802)
- TEKTON Hex x 4" Screwdriver 5/16" 4 in. Round (DHX11313)
- TEKTON #3 Phillips Hard Handle Screwdriver (DSP31003)
- KLEIN TOOLS Flip-Blade Insulated Screwdriver, 2-in-1, Square Bit #1 and #2 (32287)
- Tekton Screwdrivers and Nutdrivers