Shop All Impact Socket Adapters
Tekton
Impact Adapter/Reducer Set, 6-Piece 1/4, 3/8, 1/2, 3/4 Inch Drive
Mfr # SIA99026
Zoro # G310369641
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Female End size 1/4, 3/8, 1/2, 3/4 in
- Male End size 1/4, 3/8, 1/2, 3/4 in
Product Information
- Brand Tekton
- MFR # SIA99026
- Zoro # G310369641
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Dimensions
Female End size | 1/4, 3/8, 1/2, 3/4 in |
Male End size | 1/4, 3/8, 1/2, 3/4 in |
Details
Description
The 6-piece TEKTON Impact Adapter/Reducer Set creates a solution for lost or broken sockets, fills the gaps in incomplete size ranges, and extends the capability of your existing socket system. The adapters and reducers work with both friction ring and detent pin impact wrench anvils. Made from 8660 Nickel-Chromium-Molybdenum that is precisely heat treated for superior strength and protected by a corrosion-resistant manganese phosphate finish.
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 35/64 (C17033)
- OSG Spiral Point Tap, M12-1.5, Plug, Metric Fine, 3 Flutes (1653006508)
- INGERSOLL-RAND 3/8" Air Impact Wrench, Quiet, 300 ft-lbs Max Reverse Torque (2115QXPA)
- ECLIPSE Bearing Scraper 290mm/11-1/2" (2588)
- TEKTON 3/8 Inch Drive Adapter/Reducer Set (2-Piece) (SHA91009)
- TEKTON 3/4 Inch Drive F x 1/2 Inch M Impact Reducer (SIA33102)
- TEKTON 1/2 Inch Drive Adapter/Reducer Set (2-Piece) (SHA92009)
- MILWAUKEE TOOL 1" Drive RETAINING RING 7/8" - 1-11/16" & 27mm - 42mm (49-66-6745)
- URREA Through-hole impact adapter 3/4"F X 1"M (7655)
- VEGA Imp Socket Adapter 1/4 x 3/8 x 1 in Ball (12EB1)
- DYNAMIC Tools 3/8" Drive Universal Joint, Impact (D008660)
- Tekton Sockets & Ratchets