Shop All Screwdriver Sets
Tekton
High-Torque Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) with Holder
Mfr # DRV43503
Zoro # G605300021
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size #1-3, 3/16-5/16 in.
- Overall Length 7.6 inch
- Number of Pieces 6
- Finish Chrome
- Shank Material Steel
Product Information
- Brand Tekton
- MFR # DRV43503
- Zoro # G605300021
- UPC # 20209991534
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | #1-3, 3/16-5/16 in. |
Overall Length | 7.6 inch |
Details
Item | Combination Screw Driver Set |
Number of Pieces | 6 |
Finish | Chrome |
Shank Material | Steel |
Includes | Holder |
Tip Style | Combination |
Description
Relying on three-sided geometry rather than friction against your skin, the handles of the TEKTON 6-pc. High-Torque Chrome screwdriver set gives you the leverage to generate more torque. Screwdrivers are compactly organized on a screwdriver holder that fits into shallow drawers and surfaces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 15 ft. 8 in L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel (1809113)
- WILLIAMS Williams Roll Bar, 16" (C-715)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 21/32 (55442)
- KRAFT TOOL Blue Steel Hand Cove T, 6"x6" 1/8"R 6"Lip (CF9055)
- TEKTON High-Torque Chrome Blade Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV43005)
- TEKTON High-Torque Black Oxide Blade Screwdriver and Nut Driver Set 58-Piece (DRV41241)
- TEKTON High-Torque Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV43012)
- TEKTON Stubby High-Torque Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV41232)
- TEKTON Torx Hard Handle Black Oxide Blade Screwdriver Set with Holder, 6-Piece (T10-T30) (DST92001)
- TEKTON High-Torque Chrome Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV43010)
- TEKTON Long High-Torque Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV43017)
- Tekton Screwdrivers and Nutdrivers