Shop All Screwdriver Sets
Tekton
High-Torque Black Oxide Blade Screwdriver Set with Red Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-30)
Mfr # DRV41508
Zoro # G407676607
product price: $110.00
/ea
Free Shipping & Returns
$110.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips, Slotted, Torx
- Handle Material Polypropylene
- Number of Pieces 22
- Finish Black Oxide
Product Information
- Brand Tekton
- MFR # DRV41508
- Zoro # G407676607
- UPC # 20209987605
- Country of Origin United States
- Category Screwdriver Sets
Details
Tip Style Group | Phillips, Slotted, Torx |
Handle Material | Polypropylene |
Number of Pieces | 22 |
Finish | Black Oxide |
Description
Relying on threesided geometry rather than the friction against your skin, the unique handles of the TEKTON HighTorque Screwdriver Set give you the leverage to generate more torque Easytoread markings show the tip type and size on the end of the driver for easy identification Precisely milled tips maintain tight tolerance over time Low profile, magnetic rails keep screwdrivers organized n shallow drawers or on workbench surfaces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8" C6 Left Hand Carbide Tipped Toolbit (DEWBL-6C6)
- DURSTON MANUFACTURING 20 Blue Double Wide Magrail No Studs (MRD20B)
- GEDORE Open Ended Wrench, 105mm (894 105)
- KO-KEN Bit Socket set TORX T20-T55 200mm 8 pieces 3/8 Sq. Drive (RS13025/8-L50)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 22-Piece (#0-#3, 1/8-5/16 in., T10-30) (DRV41236)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set with Holder, 10-Piece (1.5-6 mm) (DHX92202)
- TEKTON Hard Handle Screwdriver Set, 8-Piece (#0-#3, 1/8-5/16 in.) (DRV42024)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 8-Piece (#0-#3, 1/8-5/16 in.) (DRV41234)
- TEKTON Square Hard Handle Black Oxide Blade Screwdriver Set, 3-Piece (S1-S3) (DSQ91007)
- TEKTON Torx Hard Handle Black Oxide Blade Screwdriver Set, 6-Piece (T10-T30) (DST91002)
- EAZYPOWER 7-Pc 7-1/2" Spanner Magnetic Screwdriver w/ Tip Storage #4-#14 1" Bits (79772)
- Tekton Screwdriver Sets