Shop All Screwdriver Sets
Tekton
High-Torque Black Oxide Blade Screwdriver Set with Holder, 8-Piece (#0-#3, 1/8-5/16 in.)
Mfr # DRV41505
Zoro # G807676580
product price: $36.00
/ea
$36.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips, Slotted
- Handle Material Polypropylene
- Number of Pieces 8
- Finish Black Oxide
Product Information
- Brand Tekton
- MFR # DRV41505
- Zoro # G807676580
- UPC # 20209987575
- Country of Origin United States
- Category Screwdriver Sets
Details
Tip Style Group | Phillips, Slotted |
Handle Material | Polypropylene |
Number of Pieces | 8 |
Finish | Black Oxide |
Description
Relying on threesided geometry rather than the friction against your skin, the unique handles of the TEKTON HighTorque Screwdriver Set give you the leverage to generate more torque Easytoread markings show the tip type and size on the end of the driver for easy identification Precisely milled tips maintain tight tolerance over time Holder is compact enough to fit in shallow drawers and flexible teeth hold screwdrivers in place
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 16037 (16037)
- GEARWRENCH 13mm 90T 12 PT Flex Combi Ratchet Wrench (KDT86713)
- DIABLO Dhs2500 High Performance Hole Saw (DHS2500)
- SIMPSON STRONG-TIE MASONRY BIT 5/32 X 4-1/2 4 CARD (MDB15412C4)
- TEKTON Hard-Handle Screwdriver Set, 4-Piece (#2, 1/4 in.) (DRV42002)
- TEKTON High-Torque Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) with Holder (DRV43503)
- TEKTON High-Torque Black Oxide Blade Screwdriver and Nut Driver Set 58-Piece (DRV41241)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV41235)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) with Holder (DRV41503)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set, 10-Piece (1.5-6 mm) (DHX91205)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, Square, 6 pcs (35890)
- Tekton Screwdrivers and Nutdrivers