Shop All Screwdriver Sets
Tekton
High-Torque Black Oxide Blade Screwdriver Set, 22-Piece (#0-#3, 1/8-5/16 in., T10-30)
Mfr # DRV41236
Zoro # G407676584
product price: $99.00
/ea
Free Shipping & Returns
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips, Slotted, Torx
- Handle Material Polypropylene
- Number of Pieces 22
- Finish Black Oxide
Product Information
- Brand Tekton
- MFR # DRV41236
- Zoro # G407676584
- UPC # 20209987537
- Country of Origin United States
- Category Screwdriver Sets
Details
Tip Style Group | Phillips, Slotted, Torx |
Handle Material | Polypropylene |
Number of Pieces | 22 |
Finish | Black Oxide |
Description
Relying on threesided geometry rather than the friction against your skin, the unique handles of the TEKTON HighTorque Screwdriver Set give you the leverage to generate more torque Easytoread markings show the tip type and size on the end of the driver for easy identification Precisely milled tips maintain tight tolerance over time
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PUNCH PRICK 4X1/4"" (539-0)
- QUALTECH Straight Flute Hand Tap, Series DWT, Metric, M30x2 Thread, Bottoming Chamfer, 4 Flutes, HSS, Bright (DWTB30X2)
- KNIPEX Diagonal Cutters, 6 1/4" Diagonal Cutter (70 05 160)
- RELTON Straight-Shank Multi-Purpose Bit 3/16" X 8" Groo-V Tip Bit (GRT- 3- 8)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 4-Piece (#1-#2, 3/16-1/4 in.) (DRV41233)
- TEKTON Long Hard Handle Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV42025)
- TEKTON Hard Handle Screwdriver Set, 22-Piece (#0-#3, 1/8-5/16 in., T10-T30) (DRV44001)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV41213)
- TEKTON Stubby Hard Handle Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV40126)
- TEKTON Stubby High-Torque Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV41208)
- MILWAUKEE TOOL Precision Screw Driver Set (ML48-22-2606)
- Tekton Screwdriver Sets