Shop All Nut Driver Sets
Tekton
High-Torque Black Oxide Blade Nut Driver Set, 6-Piece (1/4-3/8 in., 7-10 mm)
Mfr # DHD91301
Zoro # G507676668
$34.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Standard, Metric
- Number of Pieces 6
- Finish Black Oxide
- Handle Material Polypropylene
- Sizes Included 1/4, 5/16, 3/8 in.; 7, 8, 10 mm
Product Information
- Brand Tekton
- MFR # DHD91301
- Zoro # G507676668
- UPC # 20209060049
- Country of Origin United States
- Category Nut Driver Sets
Dimensions
Sizes Included | 1/4, 5/16, 3/8 in.; 7, 8, 10 mm |
Details
SAE or Metric | Standard, Metric |
Number of Pieces | 6 |
Finish | Black Oxide |
Handle Material | Polypropylene |
Description
Uniquely designed, the handle is a versatile combination of torque and speed Its threesided geometry engages the structure of your hand, not just friction against your skin, to turn the driver This means you can comfortably apply much more force, even when your hand is greasy or tired For long, finely threaded fasteners, round top and bottom sections allow your fingertips to spin the driver quickly and smoothly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 17/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Overall Length: 6" (D/A3F17/32)
- OSG Spiral Point Tap, Plug 3 Flutes (1101600903)
- SUMITOMO Milling Insert, ACZ330 Grade, Carbide (SEMT13T3AGSNG-ACZ330)
- WELLER Crescent X6 3/8 in. drive Metric and SAE 12 Point Socket and Ratchet Set 25 pc (CX6PT25)
- TEKTON High-Torque Nut Driver Set, 2-Piece (1/4, 5/16 in.) (DHD91001)
- TEKTON High-Torque Black Oxide Blade Nut Driver Set, 6-Piece (3/16-1/2 in.) (DHD91101)
- TEKTON High-Torque Black Oxide Blade Nut Driver Set, 5-Piece (6-10 mm) (DHD91201)
- TEKTON High-Torque Nut Driver Set, 7-Piece (5-10 mm) (26974)
- XCELITE 9Piece Nutdriver Set Metric Sizes (PS90MMN)
- WERA Precision Nut Driver Set, 8 Pieces, SAE (05345279001)
- WRIGHT TOOL Nut Driver 10 Piece Set Hollow Shaft w/P (9214)
- Tekton Screwdrivers and Nutdrivers