Shop All Screwdrivers
Tekton
Hex x 4" Screwdriver 8mm 4 in. Round
Mfr # DHX21080
Zoro # G8869329
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Tip Size 8 mm
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 4 in.
Product Information
- Brand Tekton
- MFR # DHX21080
- Zoro # G8869329
- UPC # 020209010532
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 8 mm |
Shank Length | 4 in. |
Handle Length | 4.7 in. |
Length | 8.7 in. |
Exposed Blade Length | 4 in. |
Shaft Diameter | 0.4 in. |
Width | 1.5 in. |
Tip Length | 0.6 in. |
Details
Item | Hex x 4" Screwdriver 8mm |
Tip Style Group | Hex |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | 8 mm Hex High-Torque Screwdriver |
Shank Shape | Round |
Tip Style | Hex |
Finish | Black Oxide |
Weight | 0.36 lb. |
Description
Hex x 4 In. Screwdriver 8mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 1-1/8" Bi-Metal Hole Saw (MHS18)
- MITUTOYO Can Seam (147-202)
- LISLE 3/8" Drive, #5 SAE Socket (70600)
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel (451113010)
- TEKTON Long #3 Phillips Hard Handle Screwdriver (DSP34003)
- TEKTON 3/16 Inch Slotted High-Torque Screwdriver (DHS31188)
- TEKTON Stubby 1/4 Inch Slotted Hard Handle Black Oxide Blade Screwdriver (DSE10250)
- TEKTON #1 Phillips Hard Handle Screwdriver (DSP31001)
- TEKTON T27 Torx Hard Handle Screwdriver (DST31270)
- TEKTON Hex x 4" Screwdriver 3/8" 4 in. Round (DHX11375)
- ULLMAN DEVICES Phillips TORX Screw Starter (F-2)
- Tekton Screwdrivers