Shop All Screwdrivers
Tekton
Hex x 4" Screwdriver 10mm 4 in. Round
Mfr # DHX21100
Zoro # G8868601
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Tip Size 10 mm
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 4 in.
Product Information
- Brand Tekton
- MFR # DHX21100
- Zoro # G8868601
- UPC # 020209010556
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 10 mm |
Shank Length | 4 in. |
Handle Length | 4.7 in. |
Tip Length | 0.8 in. |
Width | 1.5 in. |
Shaft Diameter | 0.5 in. |
Length | 8.7 in. |
Exposed Blade Length | 4 in. |
Details
Item | Hex x 4" Screwdriver 10mm |
Tip Style Group | Hex |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | 10 mm Hex High-Torque Screwdriver |
Shank Shape | Round |
Tip Style | Hex |
Finish | Black Oxide |
Weight | 0.46 lb. |
Description
Hex x 4 In. Screwdriver 10mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANAVISE 2-1/2 x 5" Multi-Angle Vise Swivel Base (305)
- EAZYPOWER Security Tee Star, Size T27, 6" (79506/B)
- JONARD TOOLS T Key Tool, 2-1/2 in. L, Steel (JIC-719A)
- ZORO SELECT Chucking Reamer, 7mm, 6 Flute, HSS (13H726)
- TEKTON T25 Torx Hard Handle Black Oxide Blade Screwdriver (DST11250)
- TEKTON S3 Square Hard Handle Screwdriver (Black Oxide Blade) (DSQ11003)
- TEKTON Long #1 Phillips Hard Handle Screwdriver (Black Oxide Blade) (DSP14001)
- TEKTON 3/16 Inch Slotted Hard Handle Screwdriver (DSS31188)
- TEKTON Hex x 4" Screwdriver 3/32" 4 in. Round (DHX11094)
- TEKTON T15 x 4" Screwdriver 4 in. Round (26802)
- EKLIND Screwdriver (91616)
- Tekton Screwdrivers