Shop All Screwdriver Sets
Tekton
Hex High-Torque Black Oxide Blade Screwdriver Set, 10-Piece (5/64-5/16 in.)
Mfr # DHX91101
Zoro # G407676645
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Fiberglass Filled Nylon
- Number of Pieces 10
- SAE or Metric Standard
Product Information
- Brand Tekton
- MFR # DHX91101
- Zoro # G407676645
- UPC # 20209991602
- Country of Origin United States
- Category Screwdriver Sets
Details
Handle Material | Fiberglass Filled Nylon |
Number of Pieces | 10 |
SAE or Metric | Standard |
Description
Uniquely designed, the handle is a versatile combination of torque and speed. Its three-sided shape engages the physical structure of your hand to turn the driver, not just friction against your skin. This lets you comfortably generate higher torque for longer without tiring, even when your hands are slippery. For long, finely threaded fasteners, round front and back sections allow your fingertips to spin the driver quickly and smoothly.
- •The three-sided handle design provides the best combination of torque and speed for driving and spinning fasteners
- •The durable, nonslip handle is resistant to temperature changes and common chemicals and won't degrade over time
- •Each size is clearly marked on the driver end, making it easy to identify in a drawer or tool belt
- •The hex tip is machined to be at least twice the depth of the corresponding socket head cap screw for full engagement
- •The AISI 8650 steel blade is insert-molded into the handle resulting in a stronger connection and straighter blade
- •Made in the USA
- •Hex Sizes: 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Chuck Key (5629441)
- DIAMOND VANTAGE Backup Pad, 4 In., Resin (S-4BP)
- OSG End Mill, Cobalt, 1/8, 2 FL, SGL Sq End, CC (5200100)
- MARSHALLTOWN Carbide Scoring Knife (SC68)
- TEKTON High-Torque Screwdriver Set, 8-Piece (#0-#3, 1/8-5/16 in.) (DRV43016)
- TEKTON High-Torque Chrome Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV43002)
- TEKTON Long High-Torque Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV43017)
- TEKTON High-Torque Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV43012)
- TEKTON Torx Hard Handle Black Oxide Blade Screwdriver Set, 6-Piece (T10-T30) (DST91002)
- TEKTON Square Hard Handle Screwdriver Set, 3-Piece (S1-S3) (DSQ93011)
- URREA Striking Bimaterial Screwdriver Set of 6 Pc (slotted type). (9100GA)
- Tekton Screwdrivers and Nutdrivers