Shop All Screwdriver Sets
Tekton
Hard Handle Screwdriver Set with Red Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-30)
Mfr # DRV44501
Zoro # G307676639
product price: $110.00
/ea
Free Shipping & Returns
$110.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips, Slotted, Torx
- Handle Material Fiberglass Filled Nylon
- Number of Pieces 22
- Finish Multiple
Product Information
- Brand Tekton
- MFR # DRV44501
- Zoro # G307676639
- UPC # 20209987759
- Country of Origin United States
- Category Screwdriver Sets
Details
Tip Style Group | Phillips, Slotted, Torx |
Handle Material | Fiberglass Filled Nylon |
Number of Pieces | 22 |
Finish | Multiple |
Description
The classic design of the TEKTON hard handle screwdrivers provides a comfortable, natural grip with easytoread size markings Glassreinforced nylon handles deliver extreme durability and chemical resistance Precisely milled tips maintain tight tolerance over time Low profile, magnetic rails keep screwdrivers organized in shallow drawers or on workbench surfaces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, Metric, 8 pcs (19748)
- GREY PNEUMATIC 1/2" Drive x 12mm Hex Driver 6" Length (29126M)
- KRAFT TOOL Outside Curb/Sidewalk To, 6" x 4" 1/2"R (CF146PF)
- S & W MANUFACTURING Stl Ball Plgr, Hvy E Force, 5/16-18" (SW10-5BH)
- TEKTON Hard-Handle Screwdriver Set, 12-Piece (#0-#2, 1/8-1/4 in.) (DRV42018)
- TEKTON High-Torque Chrome Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV43010)
- TEKTON High-Torque Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) with Holder (DRV43503)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 22-Piece (#0-#3, 1/8-5/16 in., T10-30) (DRV41236)
- TEKTON Hard Handle Screwdriver Set, 16-Piece (#0-#3, 1/8-5/16 in.) (DRV44002)
- TEKTON Long Hard Handle Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV42025)
- ROADPRO Socket and Screwdriver Set, 11 pcs (RPSS12)
- Tekton Screwdriver Sets