Shop All Screwdriver Sets
Tekton
Hard Handle Screwdriver Set, 12-Piece (#0-#2, 1/8-1/4 in.)
Mfr # DRV44004
Zoro # G307676646
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips, Slotted
- Handle Material Fiberglass Filled Nylon
- Finish Multiple
Product Information
- Brand Tekton
- MFR # DRV44004
- Zoro # G307676646
- UPC # 20209995396
- Country of Origin United States
- Category Screwdriver Sets
Details
Tip Style Group | Phillips, Slotted |
Handle Material | Fiberglass Filled Nylon |
Number of Pieces | 12 |
Finish | Multiple |
Description
The classic design of the TEKTON hard handle screwdrivers provides a comfortable, natural grip with easytoread size markings Glassreinforced nylon handles deliver extreme durability and chemical resistance Precisely milled tips maintain tight tolerance over time
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Protractor Head Reverse (PR-1224W)
- KEO 1/2 x 100 deg KEO HSS SF Countersink (53120)
- SUPERIOR PARTS Spring Loaded Rafter Hook/Retractable Nail Gun / Saw Hanger with ONE-HOLE BRACKET (M745H1)
- YG-1 TOOL CO 4G Mill 4 Flute Corner Radius End Mill (GMF20933)
- TEKTON Hard Handle Screwdriver Set, 10-Piece (#0-#3, 1/8-5/16 in.) (DRV44003)
- TEKTON Hard Handle Screwdriver Set, 16-Piece (#0-#3, 1/8-5/16 in.) (DRV44002)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 12-Piece (#0-#2, 1/8-1/4 in.) (DRV41240)
- TEKTON Torx High-Torque Black Oxide Blade Screwdriver Set, 6-Piece (T10-T30) (DHT91006)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set, 4-Piece (1.5-3 mm) (DHX91201)
- TEKTON Hard-Handle Screwdriver Set, 4-Piece (#2, 1/4 in.) (DRV42002)
- PROSKIT Precision Screwdriver Set, 4pc (SD-081G)
- Tekton Screwdrivers and Nutdrivers