Shop All Screwdriver Sets
Tekton
Hard-Handle Screwdriver Set, 12-Piece (#0-#2, 1/8-1/4 in.)
Mfr # DRV42018
Zoro # G700618250
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 12
- Finish Chrome
- Tip Style Phillips and Slotted
- Color Red
- Material Chrome-Plated Steel
Product Information
- Brand Tekton
- MFR # DRV42018
- Zoro # G700618250
- UPC # 20209053195
- Country of Origin United States
- Category Screwdriver Sets
Details
Number of Pieces | 12 |
Finish | Chrome |
Tip Style | Phillips and Slotted |
Color | Red |
Material | Chrome-Plated Steel |
Description
The classic design of the TEKTON hard handle screwdrivers provides a comfortable, natural grip with easy-to-read size markings. Glass-reinforced nylon handles deliver extreme durability and chemical resistance. Precisely milled tips maintain tight tolerance over time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Walking Edger, 8" x 5" 3/8"R 1/2"L (CC351BT)
- BON TOOL Step Tool, Outside Blue Steel 6" X 6", 1/2" Radius 4" Lip Wood Handle (82-234)
- DRILL AMERICA 27/64" Carbide Tipped Jobber Length Drill Bit (D/ACT27/64)
- EXAIR Back Blow Safety Air Gun, 12" Ext. (1206SS-12-CS)
- TEKTON Square High-Torque Screwdriver Set, 3-Piece (S1-S3) (DHQ43001)
- TEKTON Hard Handle Screwdriver Set with Black Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-T30) (DRV44500)
- TEKTON High-Torque Screwdriver Set, 8-Piece (#0-#3, 1/8-5/16 in.) (DRV43016)
- TEKTON Long High-Torque Black Oxide Blade Screwdriver Set with Holder, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV41506)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 4-Piece (#2, 1/4 in.) (DRV41210)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set with Holder, 8-Piece (1.5-8 mm) (DHX92201)
- STANLEY STHT66585 Screwdriver Set, 50Piece (STHT60027)
- Tekton Screwdrivers and Nutdrivers