Shop All Screwdriver Sets
Tekton
Hard Handle Screwdriver Set, 10-Piece (#0-#3, 1/8-5/16 in.) with Holder
Mfr # DRV42021
Zoro # G105300033
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size #0-3, 1/8-5/16 in.
- Overall Length 11.1 inch
- Width Steel
- Number of Pieces 10
- Material Black Oxide
Product Information
- Brand Tekton
- MFR # DRV42021
- Zoro # G105300033
- UPC # 20209994016
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | #0-3, 1/8-5/16 in. |
Overall Length | 11.1 inch |
Width | Steel |
Details
Item | Combination Screw Driver Set |
Number of Pieces | 10 |
Material | Black Oxide |
Shank Material | Steel |
Tip Style | Combination |
Finish | Chrome |
Includes | Holder |
Description
The classic design of the TEKTON hard handle screwdrivers provides a comfortable, natural grip with easy-to-read size markings. Glass-reinforced nylon handles deliver extreme durability and chemical resistance. Precisely milled tips maintain tight tolerance over time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 12mm Screw Size, PK3 (KTT10P)
- MITUTOYO Digital Micrometer, 0 to 1", Cert, Ratchet (293-340-30CAL)
- DAYTON 8" Machine Vise with Fixed Base (3W766)
- MITUTOYO Scriber Holder (901338)
- TEKTON High-Torque Screwdriver Set, 4-Piece (#1-#2, 3/16-1/4 in.) (DRV43004)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 4-Piece (#2, 1/4 in.) (DRV41210)
- TEKTON High-Torque Screwdriver Set, 8-Piece (#0-#3, 1/8-5/16 in.) (DRV43016)
- TEKTON Torx High-Torque Black Oxide Blade Screwdriver Set, 6-Piece (T10-T30) (DHT91006)
- TEKTON High-Torque Screwdriver Set with Red Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-30) (DRV45501)
- TEKTON Long Hard-Handle Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV42013)
- SUPERIOR STEEL 17Piece Mini Ratchet Offset Screwdriver Set (BS17O)
- Tekton Screwdrivers and Nutdrivers