Flex Head 12-Point Ratcheting Combination Wrench Set, 25-Piece 1/4-3/4 in., 6-19 mm
Mfr # WRC95004
Zoro # G710757420
Product Information
- Brand Tekton
- MFR # WRC95004
- Zoro # G710757420
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Description
Each Tekton ratcheting flex head wrench is permanently marked with both a high-visibility laser marking and a stamped marking for easy size identification. The 12-point box end fits multiple types of fasteners including 6-point, 12-point, and square. The flex head sweeps smoothly through 180-degrees without any set positions. This allows the wrench to operate at any angle and navigate around obstructions in its swing path. The wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process, ensuring that the finish won't flake off or corrode over time.
- •180-Degree Flex Head – The flex head sweeps smoothly through 180-degrees without any set positions
- •Navigate Around Obstructions – The flex head allows the wrench to operate at any angle and navigate around obstructions in its swing path
- •12-Point Box End – The 72-tooth ratcheting box end wrench requires a working swing ark of only 5-degrees and fits multiple types of fasteners, including 6-point, 12-point, and square
- •Clear, Stamped Markings – A size marking is permanently stamped onto both sides of each ratcheting wrench for quick identification
- •Smooth, Satin Chrome Finish – Each wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process
- •11-pc. inch flex head ratcheting combination wrenches: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in.
- •14-pc. metric flex head ratcheting combination wrenches: 1/6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Base and Cap Bit, 1-11/16" dia. (99-482)
- CLEVELAND Cobalt M42 Rectangular Tool Bit 856 Cleveland 5/8X7/8 In x 6 In Overall Length (C44657)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/2 in Square (600-12)
- IRWIN 15-Pieces Multi Spline Screw Extractor Set 1/8-9/16 (HA53228)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set with Modular Organizer, 19-Piece, 6-24 mm (WRC95303)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set with Pouch, 15-Piece 1/4-1 in. (WRC95401)
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set, 25-Piece 1/4-3/4 in., 6-19 mm (WRC94004)
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set, 6-Piece 1/4-13/16 in. (WRB96000)
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set with Modular Organizer, 7-Piece, 6-19 mm (WRB96301)
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set, 7-Piece 6-19 mm (WRB96001)
- APEX TOOL GROUP WRENCH SET COMO RATCH SAE 12 PT 7 PC (GWR9417)
- Tekton Wrenches