Shop All Screwdriver Bit Sets
Tekton
Everybit Ratchet Screwdriver and Bit Set (135-Piece)
Mfr # 2841
Zoro # G8865241
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes roject and Repair Kit: ; 10-pc. slotted bits: 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 9/32, 5/16 in. ; 1-pc. #0 Phillips bit ; 1-pc. #1 Phillips bit ; 3-pc. #2 Phillips bits ; 2-pc. drywall #2 Phillips bits ; 1-pc. #3 Phillips bit ; 1-pc. #4 Phillips bit ; 4-pc. square bits: S0, S1, S2, S3 ; 16-pc. star bits: T5, T5.5, T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T35, T40, T45, T50 ; 5-pc. Pozidriv bits: 0, 1, 2, 3, 4 ; 12-pc. inch hex bits: 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 9/32, 5/16 in. ; 10-pc. metric hex bits: 1.5, 2, 2.5, 3, 4, 5, 5.5, 6, 7, 8 mm ; 5-pc. clutch bits: 1/8, 5/32, 3/16, 1/4, 7/32 in. ; 1-pc. 1/4 in. drive x 1/4 in. hex bit socket adapter ; 1-pc. ratchet screwdriver ; 1-pc. carry case (for all components) Security Bit Set: ; 9-pc. tamper-resistant star bits: TR8, TR10, TR15, TR20, TR25, TR27, TR30, TR35, TR40 ; 6-pc. tamper-resistant inch hex bits: 5/32, 9/64, 1/8, 7/64, 3/32, 5/64 in. ; 6-pc. tamper-resistant metric hex bits: 2, 2.5,
- Length 9.5 in.
- Width 8.5 in.
- Weight 2.7 lb.
- Height 2.3 in.
Product Information
- Brand Tekton
- MFR # 2841
- Zoro # G8865241
- UPC # 020209028414
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bit Sets
Dimensions
Length | 9.5 in. |
Width | 8.5 in. |
Height | 2.3 in. |
Details
Item | Everybit Screwdriver & Bit Set,135 pcs. |
Includes | roject and Repair Kit: ; 10-pc. slotted bits: 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 9/32, 5/16 in. ; 1-pc. #0 Phillips bit ; 1-pc. #1 Phillips bit ; 3-pc. #2 Phillips bits ; 2-pc. drywall #2 Phillips bits ; 1-pc. #3 Phillips bit ; 1-pc. #4 Phillips bit ; 4-pc. square bits: S0, S1, S2, S3 ; 16-pc. star bits: T5, T5.5, T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T35, T40, T45, T50 ; 5-pc. Pozidriv bits: 0, 1, 2, 3, 4 ; 12-pc. inch hex bits: 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 9/32, 5/16 in. ; 10-pc. metric hex bits: 1.5, 2, 2.5, 3, 4, 5, 5.5, 6, 7, 8 mm ; 5-pc. clutch bits: 1/8, 5/32, 3/16, 1/4, 7/32 in. ; 1-pc. 1/4 in. drive x 1/4 in. hex bit socket adapter ; 1-pc. ratchet screwdriver ; 1-pc. carry case (for all components) Security Bit Set: ; 9-pc. tamper-resistant star bits: TR8, TR10, TR15, TR20, TR25, TR27, TR30, TR35, TR40 ; 6-pc. tamper-resistant inch hex bits: 5/32, 9/64, 1/8, 7/64, 3/32, 5/64 in. ; 6-pc. tamper-resistant metric hex bits: 2, 2.5, |
Weight | 2.7 lb. |
Description
Everybit Screwdriver & Bit Set,135 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE Porter-Cable 1/4 Sheet Palm Sander 380 (5882857)
- PROTO 1/4 in Drive Impact Socket 1/2 in Size, Standard Socket, black oxide (J6916HF)
- KO-KEN T Handle 14mm Hex 340 x 220mm (157H-14)
- OSG Spiral Flute Tap, 1/4"-20, H3, 3FX (30701708)
- TEKTON Everybit Tech Rescue Kit, 46-Piece with Case (28301)
- TEKTON Everybit Precision Tool Kit (27-Piece) (2830)
- TEKTON Phillips/Slotted Impact Screwdriver Bit Set (8-Piece) (2915)
- MAYHEW Low Prof Dual Drive Set, 10 pieces (16002)
- IRWIN Screw Extractor, 1 Pieces, 1/4" Shank (1876222)
- AVANTI PRO GLASS & TILE BIT SET 4PC (PMAGT1050-S4)
- MILWAUKEE TOOL Screwdriver Bit Set, 1/4 in Hex Shank Size, 50-Piece (48-32-4013)
- Tekton Screwdrivers and Nutdrivers