Shop All Combination Wrench Sets
Tekton
Combination Wrench Set with Rack, 19-Piece (1/4 - 1-1/4 in.)
Mfr # WCB91102
Zoro # G4061072
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tekton
- MFR # WCB91102
- Zoro # G4061072
- UPC # 020209055977
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Details
Item | Combination Wrench Set,19-Piece (1/4 - |
Description
A complete series of every size from 1/4 - 1-1/4 in., the TEKTON 19-pc. Combination Wrench Set is compactly organized in a wrench organizer rack. Open ends are angled 15° and box ends are designed to grip flat sides of fastener heads, not corners, to prevent round-off.
- •No Skipped Sizes: this 19-piece set contains a full range of wrenches from 1/4 inch to 1-1/4 inch
- •Angled Open End: to reduce the working swing arc in tight spaces, the wrenches' open end is angled 15 degrees so the wrench can be flipped over with each rotation to engage the fastener twice as often
- •Offset Box End: the wrenches' box end is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions
- •Corrosion Resistant Finish: polished chrome finish easily wipes clean and protects wrenches from corrosion
- •12-Point Box End: a 12-point box end doubles the access angles of a 6-point box end
- •19-pc. inch combination wrenches: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4 in.
- •Wrench organizer rack
Documents & Resources
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
- DEWALT Nutsetter, 5/16In Hex, 2-9/16In L, Steel (25 Pack) (DW2222IRB)
- GREY PNEUMATIC SKT SET 3/8 DR 12PC 12PT FRAC SEMI DP I (GP1202SD)
- MILWAUKEE TOOL PACKOUT Plumber Kit (48-22-0141)
- MAKITA Makita 651986-7 Switch On/Off (651986-7)
- TEKTON Combination Wrench Set with Pouch, 19-Piece (1/4 - 1-1/4 in.) (WCB94103)
- TEKTON Combination Wrench Set with Holder, 25-Piece (1/4-3/4 in., 6-19 mm) (WCB92301)
- TEKTON Stubby and Standard Length Combination Wrench Set, 50-Piece 1/4-3/4 in., 6-19 mm (WCB90903)
- TEKTON Combination Wrench Set with Holder, 11-Piece (1/4-3/4 in.) (WCB91101)
- TEKTON Stubby Combination Wrench Set w/Holder, 11-Piece 1/4-3/4 in. (WCB92401)
- TEKTON Combination Wrench Set, 8-Piece (25-32 mm) (WCB90203)
- SUNEX 7-Pc Sae Raised Panel Jumbo Combi Wrench Set (9707A)
- Tekton Combination Wrench Sets