Shop All Combination Wrench Sets
Tekton
Combination Wrench Set with Rack, 15-Piece (1/4-1 in.)
Mfr # WCB92106
Zoro # G603547930
original price:
$90.69
1% off
new price: $89.29
/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Chrome-Plated Steel
- Overall Length 10.8 in.
- Length 10.8 in.
- Width 13.4 in.
Product Information
- Brand Tekton
- MFR # WCB92106
- Zoro # G603547930
- UPC # 20209051597
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Overall Length | 10.8 in. |
Length | 10.8 in. |
Width | 13.4 in. |
Height | 1.8 in. |
Details
Finish | Chrome |
Material | Chrome-Plated Steel |
Color | Chrome |
Description
Including every common size from 1/4 to 1 in., the TEKTON 15-pc. Combination Wrench Set is compactly organized in the low-profile rack that fits into most shallow toolbox drawers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4" 14 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4807)
- GERBER Folding Knife, Fine, Drop Point, 3 In. L (22-07162)
- OSG Spiral Point Tap, Bottoming 2 Flutes (1206700)
- WILLIAMS Williams OffSet, Structural Box Wrench, 1-1/16" (8907)
- TEKTON Stubby Combination Wrench Set w/Modular Slotted Organizer, 25-Piece 1/4 - 3/4 in., 6 - 19 mm (WCB95403)
- TEKTON Angle Head Open End Wrench Set, 4-Piece (1-1/16 - 1-1/4 in.) (WAE90101)
- TEKTON Stubby Combination Wrench Set, 8-Piece (5/16-3/4 in.) - Holder (WRN01066)
- TEKTON Combination Wrench Set w/Modular Slotted Organizer, 27-Piece 6 - 32 mm (WCB95203)
- TEKTON Combination Wrench Set, 19-Piece (6-24 mm) (WCB90205)
- TEKTON Combination Wrench Set with Rack, 19-Piece (6-24 mm) (WCB91202)
- SUNEX Stubby Combo Wrench Set, SAE, 11 pcs. (9930)
- Tekton Combination Wrench Sets