Shop All Combination Wrench Sets
Tekton
Combination Wrench Set with Pouch, 25-Piece (1/4-3/4 in., 6-19 mm)
Mfr # WCB94301
Zoro # G709910485
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tekton
- MFR # WCB94301
- Zoro # G709910485
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Description
A complete series of every size from 1/4 inch to 1 inch and 6mm to 19mm, the TEKTON 34-pc. Combination Wrench Set is compactly organized in a compact roll-up storage pouch that keeps wrenches well-packed and unable to slide out. Open ends are angled 15° and box ends are designed to grip flat sides of fastener heads, not corners, to prevent round-off.
- •No Skipped Sizes: this 25-piece set contains a full range of wrenches from 6 mm to 19 mm, and 1/4 inch to 3/4 inch
- •Open end is angled 15 degrees so the wrench can be flipped over to engage fasteners twice as often in tight spaces
- •12-point box end doubles the access angles of a 6-point and is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions
- •Box end opening is designed to grip flat sides of fastener heads, not corners, to prevent round-off
- •Includes compact roll-up pouch that keeps wrenches well-packed and unable to slide out
- •11-pc. inch combination wrenches: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in.
- •14-pc metric combination wrenches: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm.
- •Black wrench pouch
- •Red wrench pouch
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
- BURNDY W Die Holder, 10 In (WDIETREE)
- OLSON SAW SCROLL SAWBLD 5 in. ASST18P (PG49802)
- SUPERCUT 92.5-inch x 0.75-inch x 0.032 x 14 TPI Carbon Tool Steel Blade (420227)
- ONSRUD 1/4" Two Flute Routing End Mill Plunge Point 2-1/2"L (52-622)
- TEKTON Combination Wrench Set, 46-Piece (1/4 - 1-1/4 in., 6-32 mm) (WCB90301)
- TEKTON Stubby Combination Wrench Set with Pouch, 8-Piece (5/16-3/4 in.) (WRN01086)
- TEKTON Combination Wrench Set with Pouch, 15-Piece (1/4-1 in.) (WCB94102)
- TEKTON Combination Wrench Set with Pouch, 11-Piece (1/4-3/4 in.) (WCB94101)
- TEKTON Combination Wrench Set with Rack, 25-Piece (1/4-3/4 in., 6-19 mm) (WCB91303)
- TEKTON Stubby Combination Wrench Set w/Pouch, 14-Piece 6-19 mm (WCB94402)
- WESTWARD Ratcheting Wrench Set, Metric, 6 mm to 20 mm Head Sizes, 15-Piece (54DG24)
- Tekton Wrenches