Shop All Combination Wrench Sets
Tekton
Combination Wrench Set with Pouch, 14-Piece (6-19 mm)
Mfr # WCB94201
Zoro # G009910482
product price: $84.19
/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tekton
- MFR # WCB94201
- Zoro # G009910482
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Description
A complete series of every size from 6mm to 19mm, the TEKTON 14-pc. Combination Wrench Set is compactly organized in a roll-up storage pouch that keeps wrenches well-packed and unable to slide out. Open ends are angled 15° and box ends are designed to grip flat sides of fastener heads, not corners, to prevent round-off.
- •No Skipped Sizes: this 14-piece set contains a full range of wrenches from 6mm to 19mm
- •Open end is angled 15 degrees so the wrench can be flipped over to engage fasteners twice as often in tight spaces
- •12-point box end doubles the access angles of a 6-point and is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions
- •Box end opening is designed to grip flat sides of fastener heads, not corners, to prevent round-off
- •Includes compact roll-up pouch that keeps wrenches well-packed and unable to slide out
- •14-pc. inch combination wrenches: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm.
- •Wrench organizer pouch
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
- DRILL AMERICA 1-1/8" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8028)
- RIDGID Pipe Threading and Cutting Machines, 1/8 in to 2 in, Rod: 1/4 in to 1 in Bolt: 1/4 in to 1 in (700)
- DAVIES Three Prong Clamp Knob, 5/16-18 Thread Size, 1.00"L, GP Phenolic (3035DP)
- CRESCENT 1/2" Drive 12 Point Standard SAE Socket 1-1/4" (CDS66N)
- TEKTON Angle Head Open End Wrench Set, 4-Piece (1-1/16 - 1-1/4 in.) (WAE90101)
- TEKTON Combination Wrench Set w/Modular Slotted Organizer, 34-Piece 1/4 - 1 in., 6 - 24 mm (WCB95302)
- TEKTON Combination Wrench Set with Pouch, 19-Piece (6-24 mm) (WCB94202)
- TEKTON Stubby Combination Wrench Set w/Holder, 11-Piece 1/4-3/4 in. (WCB92401)
- TEKTON Combination Wrench Set with Pouch, 15-Piece (1/4-1 in.) (WCB94102)
- TEKTON Combination Wrench Set w/Modular Slotted Organizer, 27-Piece 6 - 32 mm (WCB95203)
- BETA 42INOX/S11-SET 11 COMBO WRENCHES & SUPPORT (000420391)
- Tekton Wrenches