Shop All Combination Wrench Sets
Tekton
Combination Wrench Set, 9-Piece (33-41 mm)
Mfr # WCB90202
Zoro # G4061264
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tekton
- MFR # WCB90202
- Zoro # G4061264
- UPC # 020209059319
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Details
Item | Combination Wrench Set,9-Piece (33-41 m |
Description
The TEKTON 9-pc. Combination Wrench Set is a complete metric set with every size from 33-41 mm. Open end is angled 15° and the box end is designed to grip flat sides of fastener heads, not corners, to prevent round-off.
- •No Skipped Sizes: this set contains a full range of wrenches from 33 mm to 41 mm
- •Angled Open End: to reduce the working swing arc in tight spaces, the wrenches' open end is angled 15 degrees so the wrench can be flipped over with each rotation to engage the fastener twice as often
- •Offset Box End: the wrenches' box end is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions
- •Corrosion Resistant Finish: polished chrome finish easily wipes clean and protects wrenches from corrosion
- •12-Point Box End: a 12-point box end doubles the access angles of a 6-point box end
- •9-pc. combination wrenches: 33, 34, 35, 36, 37, 38, 39, 40, 41 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Threading Replacement Dies, 1"-2" Stainless Steel Right-Hand High-Speed NPT Universal, 4-Piece (47790)
- K-TOOL INTERNATIONAL Open End Wrench, 1/2" x 9/16" (KTI-42316)
- SWANSON TOOL 9" Digital Savage with Neodymium Magnets (SVT200)
- CLEVELAND Screw Machine Drill Bit, #19 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04455)
- TEKTON Combination Wrench Set w/Modular Slotted Organizer, 50-Piece 1/4 - 3/4 in., 6 - 19 mm (WCB95901)
- TEKTON Stubby Combination Wrench Set, 25-Piece 1/4-3/4 in., 6-19 mm (WCB90403)
- TEKTON Stubby Combination Wrench Set, 14-Piece 6-19 mm (WCB90402)
- TEKTON Stubby Combination Wrench Set w/Pouch, 14-Piece 6-19 mm (WCB94402)
- TEKTON Angle Head Open End Wrench Set, 4-Piece (1-1/16 - 1-1/4 in.) (WAE90101)
- TEKTON Combination Wrench Set, 11-Piece 1/4 - 3/4 in. (WCB90105)
- GEARWRENCH 12 Piece 72-Tooth 12 Point Open End Ratcheting Metric Wrench Set (85597)
- Tekton Combination Wrench Sets