Shop All Combination Wrench Sets
Tekton
Combination Wrench Set, 46-Piece (1/4 - 1-1/4 in., 6-32 mm)
Mfr # WCB90301
Zoro # G4060704
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tekton
- MFR # WCB90301
- Zoro # G4060704
- UPC # 020209058381
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Details
Item | Combination Wrench Set,46-Piece (1/4 - |
Description
The TEKTON 46-pc. Combination Wrench Set is a complete inch and metric set with every size from 1/4 - 1-1/4 in. and 6-32 mm. Open end is angled 15° and the box end is designed to grip flat sides of fastener heads, not corners, to prevent round-off.
- •No Skipped Sizes: this 46-piece set contains a full range of wrenches from 1/4 inch to 1-1/4 inch and 6 mm to 32 mm
- •Angled Open End: to reduce the working swing arc in tight spaces, the wrenches' open end is angled 15 degrees so the wrench can be flipped over with each rotation to engage the fastener twice as often
- •Offset Box End: the wrenches' box end is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions
- •Corrosion Resistant Finish: polished chrome finish easily wipes clean and protects wrenches from corrosion
- •12-Point Box End: a 12-point box end doubles the access angles of a 6-point box end
- •19-pc. inch combination wrenches: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4 in.
- •27-pc. metric combination wrenches: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 31, 32 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger, Cam-Action, D=12, D1= M20, Steel, Style D, With Locknut, Grip Powder Coated (K0348.071220)
- MOORE & WRIGHT Firm Joint Caliper 600mm/24" (33124)
- MORSE Jobber Length Drill, Series 5330, Imperial, 732 Drill Size Fraction, 02188 Drill Size Decim (50392)
- LINK HANDLES Sledge Handle, 36", Wax, Homeowner Grade (64412)
- TEKTON Stubby Combination Wrench Set, 14-Piece 6-19 mm (WCB90402)
- TEKTON Stubby and Standard Length Combination Wrench Set w/Pouch, 71-Piece 1/4 - 1-1/4 in., 6 - 32 mm (WCB94903)
- TEKTON Stubby Combination Wrench Set w/Pouch, 11-Piece 1/4-3/4 in. (WCB94401)
- TEKTON Stubby and Standard Length Combination Wrench Set, 50-Piece 1/4-3/4 in., 6-19 mm (WCB90903)
- TEKTON Stubby Combination Wrench Set w/Holder, 25-Piece 1/4-3/4 in., 6-19 mm (WCB92403)
- TEKTON Stubby Combination Wrench Set w/Holder, 11-Piece 1/4-3/4 in. (WCB92401)
- STEELMAN 13-Piece SAE 6-Point Combination Wrench Set (78348)
- Tekton Wrenches