Shop All Combination Wrench Sets
Tekton
Combination Wrench Set, 30-Piece (1/4-1", 8-22mm)
Mfr # WCB90303
Zoro # G003547837
Free Shipping & Returns
$151.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Pieces 30
- Material Chrome-Plated Steel
- Overall Length in.
- Color Chrome
Product Information
- Brand Tekton
- MFR # WCB90303
- Zoro # G003547837
- UPC # 20209051634
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Overall Length | in. |
Details
Finish | Chrome |
Number of Pieces | 30 |
Material | Chrome-Plated Steel |
Color | Chrome |
Description
The TEKTON 30-pc. Combination Wrench Set is a complete series of every size from 1/4 to 1 inch and 8 to 22 mm.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 100.75-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (207811)
- TENG TOOLS Impact Driver Bit 5/16 Hex Drive Ph3 (930003)
- DAYTON Slip Roll, 24 In, 20 Ga. (13W881)
- MORSE 3-1/2" Carbide Grit Hole Saw (MHSG56)
- TEKTON Stubby Combination Wrench Set, 14-Piece 6-19 mm (WCB90402)
- TEKTON Combination Wrench Set w/Wall Hanger, 27-Piece 6-32 mm (WCB96201)
- TEKTON Combination Wrench Set with Holder, 11-Piece (1/4-3/4 in.) (WCB91101)
- TEKTON Combination Wrench Set with Pouch, 19-Piece (1/4 - 1-1/4 in.) (WCB94103)
- TEKTON Combination Wrench Set with Pouch, 14-Piece (6-19 mm) (WCB94201)
- TEKTON Combination Wrench Set, 4-Piece (1-1/16 - 1-1/4 in.) (WCB90103)
- KD TOOLS Combo Wrench Set, Large, SAE, 12 pt., 5 pcs. (81921)
- Tekton Wrenches