Shop All Combination Wrench Sets
Tekton
Combination Wrench Set, 12-Piece (8-19 mm) - Holder
Mfr # WCB91201
Zoro # G4059900
product price: $56.00
/ea
$56.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tekton
- MFR # WCB91201
- Zoro # G4059900
- UPC # 020209058350
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Details
Item | Combination Wrench Set,12-Piece (8-19 m |
Description
The TEKTON 12-pc. Combination Wrench Set is a complete metric set with every size from 8-19 mm. Open end is angled 15° and the box end is designed to grip flat sides of fastener heads, not corners, to prevent round-off. Set comes with wrench holder, a versatile storage solution with a space-saving folding handle.
- •No Skipped Sizes: this 12-piece set contains a full range of wrenches from 8 mm to 19 mm
- •Organized Storage: the versatile wrench holder has a folding handle that saves space in your drawer or tool chest
- •Angled Open End: to reduce the working swing arc in tight spaces, the wrenches' open end is angled 15 degrees so the wrench can be flipped over with each rotation to engage the fastener twice as often
- •Offset Box End: the wrenches' box end is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions
- •Corrosion Resistant Finish: polished chrome finish easily wipes clean and protects wrenches from corrosion
- •12-Point Box End: a 12-point box end doubles the access angles of a 6-point box end
- •12-pc. combination wrenches: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
- •Wrench holder
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Diablo 12" Csb Value Pack (D124444VP)
- GREENLEE Blanket, Pvc 3-1/2To 4 (860-4)
- AMERICAN LINE RAZOR BLAD .009X1.5"" 5PK (66-0407-CJAR)
- SUPERCUT 56.5-inch x 0.25-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (326000)
- TEKTON Combination Wrench Set with Pouch, 19-Piece (6-24 mm) (WCB94202)
- TEKTON Combination Wrench Set w/Modular Slotted Organizer, 14-Piece 6 - 19 mm (WCB95201)
- TEKTON Combination Wrench Set, 8-Piece (1-9/16 - 2 in.) (WCB90101)
- TEKTON Combination Wrench Set with Holder, 25-Piece (1/4-3/4 in., 6-19 mm) (WCB92301)
- TEKTON Combination Wrench Set w/Modular Slotted Organizer, 11-Piece 1/4 - 3/4 in. (WCB95101)
- TEKTON Combination Wrench Set with Rack, 19-Piece (1/4 - 1-1/4 in.) (WCB91102)
- GEARWRENCH 1/4" 12 Point Long Pattern Combination Wrench (81650)
- Tekton Wrenches