Shop All Punch & Chisel Sets
Tekton
Cold Chisel Set, 3-Piece (1/4, 3/8, 1/2 in.)
Mfr # PNC91002
Zoro # G700618151
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Material Steel
- Color Gray
Product Information
- Brand Tekton
- MFR # PNC91002
- Zoro # G700618151
- UPC # 20209997994
- Country of Origin United States
- Category Punch & Chisel Sets
Details
Number of Pieces | 3 |
Material | Steel |
Color | Gray |
Description
The TEKTON 3-Piece Cold Chisel Set cuts rusted bolts and rivet heads and cleans burrs and rough edges off cast iron, steel, brass, bronze, copper, and aluminum. They're ideal in spaces too tight for a saw and they won't overheat the area like a torch. This set contains 1/4, 3/8, and 1/2 inch cold chisels. Made in USA.
- •Cuts bolts, rods, and rivets, cleans off waste and slag, and shapes cast iron, steel, brass, bronze, copper, and aluminum
- •Forged and machined from premium, high carbon steel
- •Rough ground after forging, a second sharpening after heat treating produces a high-performance cutting edge
- •Individual heat treatment allows the right balance of a hardened edge with a softer striking end
- •Classic natural finish has a dry-touch, rust-preventative coating
- •Made in USA
- •3-pc. cold chisels: 1/4, 3/8, 1/2 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 14mm Head Sz (J1214MH-T500)
- KO-KEN Socket 11mm 6 Point 50mm Z-series 1/4 Sq. Drive (2300MZ-11)
- IRWIN PLIER GROOVE LOCK 8""ADJ (2078108)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- TEKTON Long Alignment Punch Set, 3-Piece (3/16, 1/4, 5/16 in.) (66556)
- TEKTON Center Punch Set, 5-Piece (1/4-1/2 in.) (PNC95002)
- TEKTON Solid Punch Set, 9-Piece (1/6-3/8 in.) (PNC94001)
- TEKTON Alignment Punch Set, 7-Piece 1/8-3/8 in. (PNC96003)
- TEKTON Pin Punch Set, 9-Piece (1/16-3/8 in.) (PNC92001)
- TEKTON Roll Pin Punch Set, 8-Piece (1/16-1/4 in.) (PNC93001)
- MAYHEW TOOLS 12-Pc Punch And Chisel Set (61040)
- Tekton Punch & Chisel Sets