Shop All Tool Belts & Pouches
Tekton
Black Polyester 1/4-3/4 in, Black, Polyester
Mfr # OTP21106
Zoro # G310369801
product price: $22.00
/ea
$22.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Color Black
- Features 11 wrench pouches
- Width 17.8 in
- Size 1/4-3/4 in
Product Information
- Brand Tekton
- MFR # OTP21106
- Zoro # G310369801
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Width | 17.8 in |
Size | 1/4-3/4 in |
Length | 10.4 in |
Depth | 2.8 in |
Details
Item | Black Polyester 1/4-3/4 in |
Material | Polyester |
Color | Black |
Features | 11 wrench pouches |
For Use With | Tekton Stubby Combination Wrenches |
Description
- •Designed to hold 11 TEKTON stubby combination wrenches (not included) and may not fit other brands or other types of wrenches
- •Marked with inch sizes: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, and 3/4 in.
- •Carry combination wrenches anywhere with the compact roll-up pouch that keeps wrenches well-packed and unable to slide out
- •The polyurethane-backed 600 x 600 denier polyester is both abrasion and tear resistant, and has a Durable Water Repellent (DWR) coating
- •The pouch design minimizes bulk from extra material so the wrenches can be quickly accessed without any fabric flaps getting in the way
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 14mm Metric Deep Imp (CMMT16075)
- KNAACK Tool Tray, 27-5/8 in. Lx8 in. W, Steel, Tan (31)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Impact Wrench 1000 ft.-lb. (CP772H-6)
- MAKITA 2-1/4 HP* Router Kit with Plunge Base (RF1101KIT2)
- TEKTON Roll Up Tool Bag, Combination Wrench Pouch, 8-16mm 9-Tool, Red, Woven Polyester Fabric, 9 Pockets (ORG27409)
- TEKTON 20-Tool Punch and ChiselPouch (OTP71101)
- TEKTON Roll Up Tool Bag, Comb" ation Wrench Pouch, 1/4-3/4" 9 Tool, Black, Woven Polyester Fabric, 9 Pockets (ORG27309)
- TEKTON Pouch, 11-Tool Angle Head Wrench Pouch (Black, 3/8 - 1 in.), Black (OTP21105)
- TEKTON Roll Up Tool Bag, Stubby Comb. Wrn Pouch, 5/16-3/4", 8 Tool, Black, Woven Polyester Fabric, 8 Pockets (ORG27108)
- TEKTON 19-Tool Combination Wrench Pouch (1/4 - 1-1/4 in.) (OTP21104)
- KLEIN TOOLS Black Leather 8 Pockets, 5164 (5164)
- Tekton Tool Belts & Pouches