Shop All Hex Key Sets
Tekton
Ball End Hex L-Key Set w/Holder, 15-Piece 1.3-10 mm
Mfr # KLX91203
Zoro # G110369698
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Manganese phosphate
- Handle Material Steel
- Includes 15 Hex Keys (1.3-10 mm) and Holder
- Number of Pieces 15
- Features Ball End
Product Information
- Brand Tekton
- MFR # KLX91203
- Zoro # G110369698
- Country of Origin Taiwan, Province of China
- Category Hex Key Sets
Dimensions
Length | 9.2 in |
Width | 4.4 in |
Depth | 2.2 in |
Size | 1.3-10 mm |
Details
Finish | Manganese phosphate |
Handle Material | Steel |
Includes | 15 Hex Keys (1.3-10 mm) and Holder |
Number of Pieces | 15 |
Features | Ball End |
SAE or Metric | Metric |
Color | Red |
Description
- •High Leverage – We designed the keys to be longer in the largest sizes to increase leverage where it matters
- •20-Degree Ball Angle Increases Access – Our L-keys implement a steep ball-end angle that increases your ability to access fasteners while still maintaining sufficient strength
- •Maximum Torque Strength – We make our L-keys with 8660 nickel chromium molybdenum steel that's heat-treated to HRC 54-58 to produce tools that are hard, but not brittle; as a result, the maximum torque of the L-keys consistently exceeds the ASME standards for minimum torsion load and the ISO standards for minimum proof torque
- •Clear Markings – With the exception of the smallest sizes, Tekton L-key sizes are marked in two ways–both with a high-visibility laser marking and a stamped marking (sizes 0.050 inch and 1.3 mm are too small to laser mark, sizes 0.050 inch, 1/16 inch, 5/64 inch, 1.3 mm, 1.5 mm, and 2 mm are too small to stamp)
- •Quick Access and Low-Profile Storage – We designed the holder to organize the L-keys facing forward so you can easily access each tool without having to move others out of the way; you can also face the L-keys to the side for a flat, low-profile storage solution
- •15-pc. ball end hex L-key wrenches: 1.3, 1.5, 2, 2.5, 3, 3.5, 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10 mm
- •Red hex key holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 3-1/2" Impact Torx T30 Power Bits (25 Pk) (48-32-4398)
- STAHLWILLE TOOLS Bit screwdriver TORQ-SET Size8 hex C 6, 3 L.25 mm (08260008)
- WESTWARD 12 Piece Metric/SAE T-Shape Hex Key Set, 4YR74 (4YR74)
- DRILL AMERICA 2-3/4"-12 HSS Plug Hand Tap (DWTST2-3/4-12P)
- TEKTON 8 Piece Metric Fold-Up Hex Key Set, 25142 (25142)
- TEKTON Short Arm Ball End Hex L-Key Set with Holder, 15-Piece 1.3-10 mm (KLX91213)
- TEKTON 8 Piece Torx(R) Comfortable Parm Grip, Torx Key Set (25192)
- TEKTON Short Arm Ball End Hex L-Key Set with Holder, 13-Piece 0.050-3/8 in. (KLX91112)
- TEKTON Ball End Hex T-Handle Key Set w/Stand, 11-Piece 5/64-3/8 in. (KTX92101)
- TEKTON Flat End Hex L-Key Set, 6-Piece 7/16-3/4 in. (KLX90101)
- BONDHUS 5 Piece Metric T-Shape Hex Key Set, 75148 (75148)
- Tekton Hex Keys & Hex Key Sets