Shop All Hex Key Sets
Tekton
Ball End Hex and Star T-Handle Key Set w/Stand, 34-Piece 5/64-3/8 in., 2-10 mm, T6-T50
Mfr # KEY92001
Zoro # G510369755
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish Manganese Phosphate
- Includes 5/64-3/8 in., 2-10 mm, T6-T50
- Number of Pieces 34
- Features Ball end; Stands
Product Information
- Brand Tekton
- MFR # KEY92001
- Zoro # G510369755
- Country of Origin Taiwan, Province of China
- Category Hex Key Sets
Details
Blade Material | Alloy steel |
Finish | Manganese Phosphate |
Includes | 5/64-3/8 in., 2-10 mm, T6-T50 |
Number of Pieces | 34 |
Item | Ball End Hex Key Set |
Features | Ball end; Stands |
Nut Driver Handle Color | Black |
Description
- •Side Drive – In addition to the ball-end long arm, the T-handle keys have a flat-end side drive that's ideal for breaking loose fasteners
- •Large, Comfortable Handle – The handle's large, contoured shape is designed to fit your hand and make it comfortable to spin the tool and apply torque from various positions
- •18 Gauge Steel Stand – Our custom T-handle benchtop stand is designed to guide each key into its slot, making it easy to store and retrieve your tools.
- •Tight Fit with Fasteners – We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners.
- •Markings and Finish – Each key is marked with a large, painted inset marking on the handle that's highly visible and won't wear off
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/8" drive, hexagonal bit impact socket 5MM (7290-5M)
- GEARWRENCH 1/4" Drive Mechanics Tool Set SAE/Metric 51 Pieces 3/16" to 9/16", 4mm to 15mm. , Chorme (80300)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-P (C18043)
- J.W. WINCO GN807-M4-23-B-NI Spindle Assembly (807-M4-23-B-NI)
- TEKTON Ball End Hex T-Handle Key Set, 21-Piece 5/64-3/8 in., 2-10 mm (KTX90301)
- TEKTON Ball End Hex T-Handle Key Set w/Stand, 21-Piece 5/64-3/8 in., 2-10 mm (KTX92301)
- TEKTON Star L-Key Set w/Holder, 13-Piece T6-T50 (KLT91402)
- TEKTON Flat End Hex L-Key Set, 6-Piece 7/16-3/4 in. (KLX90101)
- TEKTON Short Arm Ball End Hex L-Key Set with Holder, 13-Piece 0.050-3/8 in. (KLX91112)
- TEKTON Ball End Hex and Star L-Key Set w/Holder, 41-Piece 0.050-3/8 in., 1.3-10 mm, T6-T50 (KEY91002)
- BONDHUS 6 Piece Metric T-Shape Hex Key Set, 13348 (13348)
- Tekton Hex Keys & Hex Key Sets