Shop All Hex Key Sets
Tekton
Ball End Hex and Star T-Handle Key Set, 34-Piece 5/64-3/8 in., 2-10 mm, T6-T50
Mfr # KEY90001
Zoro # G210369857
product price: $165.00
/ea
Free Shipping & Returns
$165.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish Manganese Phosphate
- Includes 5/64-3/8 in., 2-10 mm, T6-T50
- Number of Pieces 34
- Features Ball end
Product Information
- Brand Tekton
- MFR # KEY90001
- Zoro # G210369857
- Country of Origin Taiwan, Province of China
- Category Hex Key Sets
Details
Blade Material | Alloy steel |
Finish | Manganese Phosphate |
Includes | 5/64-3/8 in., 2-10 mm, T6-T50 |
Number of Pieces | 34 |
Features | Ball end |
Nut Driver Handle Color | Black |
Item | Ball End Hex Key Set |
Description
- •Side Drive – In addition to the ball-end long arm, the T-handle keys have a flat-end side drive that's ideal for breaking loose fasteners
- •Large, Comfortable Handle – The handle's large, contoured shape is designed to fit your hand and make it comfortable to spin the tool and apply torque from various positions
- •Tight Fit with Fasteners – We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners
- •20-Degree Ball End – Our keys implement a steep ball end angle, which increases your ability to access fasteners while still maintaining sufficient strength
- •Clear Markings – Each key is marked with a large, painted inset marking on the handle that's highly visible and won't wear off
- •Corrosion-Resistant – The T-handle keys are finished with a manganese phosphate coating that's highly resistant to corrosion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN ProtCase, 4 in, PdLkHsp/PrPu, Blk (IM2100)
- GEARWRENCH 3/4" Drive 3/4" F x 1/2" M Adapter (81406)
- BAHCO Bahco Flat Chisel Bit File, 7" (4-150-07-3-0)
- BONDHUS 3.0mm ProHold Ball Bit, 2" Length - With 3/8" Dr Socket (43456)
- TEKTON Short Arm Ball End Hex L-Key Set with Holder, 28-Piece 0.050-3/8 in., 1.3-10 mm (KLX91312)
- TEKTON Star L-Key Set w/Holder, 13-Piece T6-T50 (KLT91402)
- TEKTON 8 Piece Metric Fold-Up Hex Key Set, 25142 (25142)
- TEKTON Ball End Hex L-Key Set with Holder, 28-Piece 0.050-3/8 in., 1.3-10 mm (KLX91302)
- TEKTON Ball End Hex T-Handle Key Set w/Stand, 21-Piece 5/64-3/8 in., 2-10 mm (KTX92301)
- TEKTON 8 Piece Torx(R) Comfortable Parm Grip, Torx Key Set (25192)
- EKLIND 9 Piece Metric L-Shape Hex Key Set, 11609 (11609)
- Tekton Hex Key Sets