Shop All Nail Pullers, Wrecking and Pry Bars
Tekton
Angled End Handled Pry Bar Set w/Wall Hanger, 5-Piece 12, 17, 25, 36, 45 in.
Mfr # LSQ96502
Zoro # G210369703
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Features Wall hanger
- Material Steel
- Overall Length 12, 17, 25, 36, 45 in
- Includes 12, 17, 25, 36, and 45 in. pry bars; Wall hanger
Product Information
- Brand Tekton
- MFR # LSQ96502
- Zoro # G210369703
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 12, 17, 25, 36, 45 in |
Details
Color | Black |
Features | Wall hanger |
Material | Steel |
Includes | 12, 17, 25, 36, and 45 in. pry bars; Wall hanger |
Number of Pieces | 5 |
Handle Material | Polypropylene |
Handle Color | Black |
Finish | Black Oxide |
Item | Pry Bar Set |
Description
- •Angled Ends – Slide in between materials or under objects with the pry bar's chisel tip, then use the angled end of the bar as a fulcrum to push apart or lift up the workpiece
- •Steel Striking Caps – The 1-inch diameter solid steel striking cap is designed to be struck by a hammer; the end of the cap directly contacts the bar stock so that any force you apply is effectively transferred through the tool
- •Strong Bar Stock – The pry bar shaft is made from 3/8 - 5/8 inch (depending on the pry bar length) solid steel that's heat-treated to maintain strength and toughness
- •Durable Handles – The large, polypropylene handle is impact-resistant and unaffected by most fuel, solvents, and common chemicals; it’s lightly textured to provide your hands extra grip when working
- •Comes with Wall Hanger – The 12 gauge steel wall hanger is designed to securely hold Tekton pry bars so they won't fall off the wall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torx Bit T30 1/4 Hex 152Mm (49-C-TX-30)
- BURNDY Type W Crimping Die, Green (W1CVT)
- KETT TOOL 1-1/4X44 Saw Blades 157-14 (157-14)
- PFERD 8" Half Round File - Bastard Cut (11023)
- TEKTON Angled Tip Handled Pry Bar Set, 3-Piece (12, 17, 25 in.) (LSQ42103)
- TEKTON 12 Inch Angled End Handled Pry Bar (LSQ42012)
- TEKTON 36 Inch Angled End Handled Pry Bar (LSQ42036)
- TEKTON 12 Inch Wrecking Bar (3323)
- TEKTON Angled End Handled Pry Bar Set, 2-Piece 36, 45 in. (LSQ90504)
- TEKTON 25 Inch Angled End Handled Pry Bar (LSQ42025)
- ALLIED INTERNATIONAL Tack Lifter (39916)
- Tekton Nail Pullers, Wrecking and Pry Bars