Shop All Plier Sets
Tekton
All Locking Pliers Set (10-Piece)
Mfr # PLK99904
Zoro # G609910516
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tekton
- MFR # PLK99904
- Zoro # G609910516
- Country of Origin Taiwan, Province of China
- Category Plier Sets
Description
The TEKTON 10-pc. locking pliers set includes a 10-slot pliers storage rack that stands at only 2.7 inches tall, fitting in most toolbox drawers. Curved jaw locking pliers hold round, hex, and square shapes, flat stock, and sheet materials. Straight jaw locking pliers hold flat stock and sheet materials. Long nose locking pliers can reach into narrow spaces and hold round, hex, and square shapes, flat stock, and sheet materials. The pull-type release lever on every locking pliers allows fast and controlled one-handed operation without pinching your fingers.
- •Jaws are made from 4140 chrome molybdenum steel, an alloy that offers an excellent combination of toughness and machinability with a natural resistance to corrosion
- •Pull-type release lever on each pliers allows you to clamp, release, reposition, and clamp again one-handed with more control than a traditional pinch-style trigger
- •Generously sized tension adjustment knob offers a large, nonslip knurled surface and a through hole for added leverage with a second tool
- •Storage rack keeps pliers upright and organized, making them easy to grab, and saving space in toolbox drawers or tabletop surfaces
- •5 Inch Curved Jaw Locking Pliers
- •7 Inch Curved Jaw Locking Pliers
- •10 Inch Curved Jaw Locking Pliers
- •5 Inch Straight Jaw Locking Pliers
- •7 Inch Straight Jaw Locking Pliers
- •10 Inch Straight Jaw Locking Pliers
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
- FACOM Short Satin Angle Open-End Wrench - 13 mm (FM-34.13)
- METABO KYLS CHK. 1/16"-1/2" (1/2-20) (636520000)
- WESTWARD Putty Knife, Stiff, 3", SS (46A920)
- AIRLOC Vibe Iso Pad 8 In x 8 In, PK4 (D280)
- TEKTON Mini Pliers Set, 6-Piece (Needle Nose, Long Nose, Flat Nose, Cutting) (PMN99906)
- TEKTON Gripping and Cutting Pliers Set with Rack (10-Piece) (PLR99201)
- TEKTON Groove Joint Pliers Set, 3-Piece (7, 10, 13 in.) (90394)
- TEKTON Gripping, Cutting, and Locking Pliers Set with Rack (10-Piece) (PLR99202)
- TEKTON Mini Pliers Set, 3-Piece (Long Nose, Flat Nose, Cutting) (PMN99003)
- TEKTON 7-3/4 Inch Nut Jaw Pliers (PGF40007)
- KLEIN TOOLS 4 Piece Plier Set Dipped Handle (94506)
- Tekton Pliers