Shop All Combination Wrenches
Tekton
9/32 Inch Stubby Combination Wrench
Mfr # 18042
Zoro # G610369631
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features With a short length and slim body, this TEKTON Stubby Combination Wrench is easy to operate when there's not much room to work.
- Finish Chrome
- Head Size 2-3/8 in
- Overall Length 3.3 in
- Number of Points 12
Product Information
- Brand Tekton
- MFR # 18042
- Zoro # G610369631
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 2-3/8 in |
Overall Length | 3.3 in |
Details
Features | With a short length and slim body, this TEKTON Stubby Combination Wrench is easy to operate when there's not much room to work. |
Finish | Chrome |
Number of Points | 12 |
Includes | 9/32 Inch Stubby Combination Wrench |
Measurement Type | SAE |
Description
- •Short length and a slim body make it easy to operate in areas with limited room
- •Open end is angled 15 degrees so it can flip over and engage fasteners twice as often in tight spaces
- •12-point box end doubles the access angles of a 6-point and is offset 15 degrees to create clearance for fingers
- •Box end opening is designed to grip flat sides of fastener head, not corners, to prevent round-off
- •Made of premium chrome vanadium steel with a mirror chrome finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Knurling Tool, Internal, 4 In OAL (IKT-50-2)
- VIM PRODUCTS 38 DR 14'' HEAVY DUTY 90T RATCHET (VIMHDR614)
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (432404)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 14"L, SDS Plus (HCFC2015)
- TEKTON 9 mm Stubby Combination Wrench (18064)
- TEKTON 18 mm Combination Wrench (18288)
- TEKTON 7/8 Inch Combination Wrench (18264)
- TEKTON 16 mm Combination Wrench (18286)
- TEKTON 3/8 Inch Combination Wrench (18255)
- TEKTON 40 mm Combination Wrench (WCB24040)
- URREA 12-point black finish combination wrench 7/16" opening size (1214B)
- Tekton Combination Wrenches